Shop All Bookcases & Bookshelves
Alera
Hospitality Hutch, 65x15, Mahogany
Mfr # VA286615MY
Zoro # G4493155
product price: $347.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$347.99
Free 30-Day Returns
Key Features
- Series Alera® Valencia™ Series
- Color Mahogany
- Depth 15"
- Height 35.38 in
- Width 64-3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alera
- MFR # VA286615MY
- Zoro # G4493155
- UPC # 042167304270
- Country of Origin China
- Category Bookcases & Bookshelves
Dimensions
Depth | 15" |
Height | 35.38 in |
Width | 64-3/4 in |
Overall Height | 35.38" |
Overall Width | 64.75" |
Details
Item | Hospitality Hutch,65x15,Mahogany |
Series | Alera® Valencia™ Series |
Color | Mahogany |
Standards | Meets or Exceeds ANSI/BIFMA Standards |
Material | Woodgrain Laminate |
Doors | 4 |
Number of Compartments | 4 |
For Use With | Alera® Valencia™ Series Credenza Shells, Desk Shells, Tackboards |
Edge Type | 3 mm Protective Edge Banding |
Description
Hospitality Hutch,65x15,Mahogany
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVERRICH INDUSTRIES Everrich EVW-0001 13 in. Black Frame Wall Clock (EVW-0001)
- LIFETIME 72 Adjustable Height Folding Table Almond, 24H to 36H (80565)
- ZORO SELECT Chair Mat, Traditional Lip, 45 x 53 In. (29PL63)
- VIRCO ZUMA® Series Floor Rocker, Kindergarten - 4th Grade - Navy Seat (ZFLROCK15)
- ALERA Valencia Credenza Shell, 29.5", Mahogany (ALEVA257224MY)
- ALERA Valencia Bookcase, 2 Shelf, 29.5", Cherry (ALEVA633032MC)
- ALERA Hospitality Hutch, 59x15, Espresso (VA286015ES)
- ALERA Valencia Bookcase, 6 Shelf, Cherry (ALEVA638232MC)
- ALERA Alera Valencia Bookcase, 3-Shelf, 31 3/4w x 14d x 39 3/8h, Mod Walnut (ALEVA634432WA)
- ALERA Valencia Credenza Shell, 29.5", Cherry (ALEVA257224MC)
- SAUDER 5 Shelf Bookcase W/doors Sec , Three adjustable shelves for flexible storage options (426415)
- Alera Bookcases & Bookshelves