Shop All Bookcases & Bookshelves
Alera
Hospitality Hutch, 65x15, Espresso
Mfr # VA286615ES
Zoro # G4493170
product price: $355.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$355.99
Free 30-Day Returns
Key Features
- Series Alera® Valencia™ Series
- Color Espresso
- Depth 15"
- Height 35.38 in
- Width 64-3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alera
- MFR # VA286615ES
- Zoro # G4493170
- UPC # 042167304256
- Country of Origin China
- Category Bookcases & Bookshelves
Dimensions
Depth | 15" |
Height | 35.38 in |
Width | 64-3/4 in |
Overall Height | 35.38" |
Overall Width | 64.75" |
Details
Item | Hospitality Hutch,65x15,Espresso |
Series | Alera® Valencia™ Series |
Color | Espresso |
Material | Textured Woodgrain Laminate |
Standards | Meets or Exceeds ANSI/BIFMA Standards |
Doors | 4 |
For Use With | Alera® Valencia™ Series Credenza Shells, Desk Shells, Tackboards |
Edge Type | 3 mm Protective Edge Banding |
Number of Compartments | 4 |
Description
Hospitality Hutch,65x15,Espresso
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSBORNE WOOD PRODUCTS 7 1/2 x 3 7/8 Wide Coventry Bedpost Finial in Mahogany (3013MH)
- SERTA Side-Sleeper White Goose Feather & Down Fiber Pillows, Jumbo, PK2 (SE201513K)
- FLASH FURNITURE Black Bar Table, X-Base w/Black Seats, 30" W, 30" L, 42" H, Laminate Top, Wood Grain (HDBF1021-GG)
- BIBB HOME Bamboo Comfort 6-Piece Luxury Sheet Set - Queen - Grey (1300)
- ALERA Alera Valencia Series Narrow Profile Bookcase SixShelf 1181w x 1181d x 7173h Medium Cherry (ALEVA67212MC)
- ALERA Valencia Series Square Corner Bookcase, SevenShelf, 3563w x 1181d x 8386h, Mahogany (ALEVA78436MY)
- ALERA Credenza Shell, 65x23.5", Espresso (VA256624ES)
- ALERA Valencia Bookcase, 6 Shelf, Cherry (ALEVA638232MC)
- ALERA Alera Valencia Bookcase, 3-Shelf, 31 3/4w x 14d x 39 3/8h, Mod Walnut (ALEVA634432WA)
- ALERA Valencia Bookcase, 2Shelf, 29.5", Mahogany (ALEVA633032MY)
- BESTAR Universel 30W Standard Bookcase, Dark Chocolate (65715-000079)
- Alera Bookcases & Bookshelves