Shop All Bookcases & Bookshelves
Alera
Hospitality Hutch, 59x15, Espresso
Mfr # VA286015ES
Zoro # G4493198
product price: $341.99
/ea
Free Shipping & Returns
$341.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series Alera® Valencia™ Series
- Color Espresso
- Depth 15"
- Height 35.38 in
- Width 58.88 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alera
- MFR # VA286015ES
- Zoro # G4493198
- UPC # 042167304515
- Country of Origin China
- Category Bookcases & Bookshelves
Dimensions
Depth | 15" |
Height | 35.38 in |
Width | 58.88 in |
Overall Height | 35.38" |
Overall Width | 58.88" |
Details
Item | Hospitality Hutch,59x15,Espresso |
Series | Alera® Valencia™ Series |
Color | Espresso |
Material | Textured Woodgrain Laminate |
Standards | Meets or Exceeds ANSI/BIFMA Standards |
Doors | 2 |
Edge Type | 3 mm Protective Edge Banding |
Number of Compartments | 4 |
For Use With | Alera® Valencia™ Series Credenza Shells, Desk Shells, Tackboards |
Description
Hospitality Hutch,59x15,Espresso
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OLYMPUS Olympus: 1/8" PL SPACER, LARGE PIN (OLY-10-350)
- FLASH FURNITURE Phantom Series Transparent Stacking Side Chair (FH-121-APC-GG)
- LAMPLIGHT FARMS Tiki Lemongrass Citronella Torch Fuel Yellow 100 oz (1216006)
- SERTA White Goose Feather and Down Fiber Featherbed, Full (SE706307)
- ALERA Alera Valencia Bookcase, 3-Shelf, 31 3/4w x 14d x 39 3/8h, Mod Walnut (ALEVA634432WA)
- ALERA Valencia Credenza Shell, 29.5", Cherry (ALEVA257224MC)
- ALERA Valencia Credenza Shells, Mahogany (ALEVA256624MY)
- ALERA Alera Valencia Bookcase, 4-Shelf, 31 3/4w x 14d x 55h, Modern Walnut (ALEVA635632WA)
- ALERA Alera Valencia Series Square Corner Bookcase SevenShelf 3563w x 1181d x 8386h Cherry (ALEVA78436MC)
- ALERA Alera Valencia Series Narrow Profile Bookcase SixShelf 1181w x 1181d x 7173h Medium Cherry (ALEVA67212MC)
- OFFICESOURCE OS Laminate Bookcases Bookcase - 6 Shelves (PL156MH)
- Alera Bookcases & Bookshelves