Shop All Wall Mount Hooks
Alera
Hook, Garment, Panel, Silver, PK2
Mfr # CHSNGL
Zoro # G6406325
product price: $5.99
/pk 2, $3.00/ea
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Hook Material Steel
- Hook Height 4.75"
- Hook Base Width 0.5"
- Color Silver
- Weight 0.276 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alera
- MFR # CHSNGL
- Zoro # G6406325
- UPC # 042167200091
- Country of Origin China
- Category Wall Mount Hooks
Dimensions
Hook Height | 4.75" |
Hook Base Width | 0.5" |
Depth | 3.13" |
Height | 4.75" |
Width | 0.5" |
Details
Hook Item | Partition & Panel Accessories |
Basic Hook Material | Steel |
Color | Silver |
Weight | 0.276 lbs |
Mounting | Over-the-Door; Over-the-Panel |
Item | Hook,Garment,Panel,Silver,PK2 |
Type | Single-Sided Garment Hook |
Material | Steel |
Hook Type | Single-Sided Hook |
For Use With | 1.5" to 2.5" Panel Systems/Doors |
Description
Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STERLING SEAL & SUPPLY 324 Viton / FKM O-ring 75A Shore Brown, -125 Pack (ORBRNVT75A324X125)
- HARDWARE RESOURCES 26"Heavy Duty DURA-CLOSE Soft-close 100 lb Full Extension Side Mount Ball Bearing Slides (303FUSFT26)
- PALMETTO PACKING Packing Seal, 5/8 Sq In., 25 Ft (1367FS)
- NATIONAL GUARD Window Frame Kit, H. 6 In, W. 27 In (L-FRA100DKB-6x27)
- NATIONAL MFG/SPECTRUM BRANDS HHI Zinc Spr Rope Hook (N237-040)
- PROSKIT Spring Hook (902-073)
- ZORO SELECT Steel Hook, Orange Vinyl Coated, 5 1/2 In L (4ERV8)
- VILLAGE WROUGHT IRON Village Wrought Iron WH-11-S Pig Wall Hook Small - Black (WH-11-S)
- MONROE PMP Utility Hook, Steel, 4-1/4 In (4HDW1)
- HOUSE RH1081 1 x 3 in. x 6 ft. Red Oak Board (HO136188)
- ZORO SELECT Hook, Stl, 7-5/8x6-1/2in, 50 lb. Load Limit (39DL12)
- Alera Wall Mount Hooks