Shop All Wire Shelf Accessories
Alera
Hook Bars For Wire Shelving, 24"W x H, Silver
Mfr # ALESW59HB424SR
Zoro # G5109085
product price: $30.85
/pk 2, $15.43/ea
$30.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24"
- Color Silver
- Includes (2) Bars; (5) Hooks
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alera
- MFR # ALESW59HB424SR
- Zoro # G5109085
- UPC # 042167924218
- Country of Origin China
- Category Wire Shelf Accessories
Dimensions
Width | 24" |
Details
Item | Hook Bars Wire Shelving,5 Hooks,24",PK2 |
Color | Silver |
Includes | (2) Bars; (5) Hooks |
Description
Hook Bars Wire Shelving,5 Hooks,24 In.,PK2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLOW WALL Cabinet Set, Charcoal, White (FCS-9612-6W-3W)
- VESTIL Adjustable Serrated Work Mate Stand (AHW-H-2436)
- ALBA Costumer Hanger, PK6 (ABAPMCIN6)
- DURHAM MFG Heavy Duty Bearing Rack, Steel (309B-95)
- ALERA Wire Shelves, 18"D x 48"W, 2 Shelves, Black (ALESW584818BL)
- ALERA Alera SW59ST Wire Shelving Shelf Tag; 3 in. long; Gray; 10-Pack (SW59ST)
- ALERA Wire Shelving S Hooks, Metal, Silver, PK4 (ALESW59SHSR)
- ALERA Wire Shelving S Hooks, Metal, Black, PK4 (ALESW59SHBL)
- ALERA Hook Bars For Wire Shelving, 18"W x H, Silver (ALESW59HB418SR)
- ALERA Wire Shelving Shelf Lock Clips, Plastic, Black, PK4 (ALESW59SLBL)
- ZORO SELECT Wire Shelf 48"x36", Chrome (5GTC3)
- Alera Wire Shelving