Shop All Desk Chairs
Alera
Fabric, T-Bar, Black
Mfr # HALE754
Zoro # G4503025
original price:
$399.99
10% off
new price: $359.99
/ea
Free Shipping & Returns
$359.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Style T-Bar
- Seat Material Fabric
- Seat Color Black
- Seat Width 20"
- Seat Depth 20.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alera
- MFR # HALE754
- Zoro # G4503025
- UPC # 042167393052
- Country of Origin China
- Category Desk Chairs
Dimensions
Seat Width | 20" |
Seat Depth | 20.5" |
Back Height | 25" |
Seat Height Max. | 21.5" |
Overall Width | 28.25" |
Depth | 27.63" |
Overall Height | 41.75"-46.5" |
Back Width | 17.5" |
Height | 21.5" |
Seat Height Min. | 16.88" |
Width | 20" |
Description
Mesh Mid-Back Multifunction Chair,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OFFICESOURCE Advanced Collection Guest Chair with Arms and Titanium Gray Frame (2904TGFBK)
- FLASH FURNITURE Chair, 23-1/4"L35"H, HerculesSeries (XU-X-EA-GG)
- SAFCO Rectangle Flip-N-Go 24 x 72" Rectangular Training, 72 X 24 X 29, Laminate Top Top, Folkstone (LF2472TSFLK4)
- BAXTON STUDIO Renata White Finished Wood Twin Size Spindle Daybed (158-9645)
- ALERA Eddleston Leather Manager Chair, Supports Up to 275 lb, Black Seat/Back, Chrome Base (ALEED41B19)
- ALERA Mesh, Flared 7-Bar, Black (ALEEL4914)
- ALERA Office Chair, 275 lb Cap., Black Seat (ALEWS42B17)
- ALERA Executive Chair, Mesh, 18-1/2" to 22" Height, Padded Arms, Black (ALEEL41ME10B)
- ALERA Alera Eb-E Series Swivel/Tilt Mid-Back Mesh Chair, Supports Up To 275 Lbs, Blk Seat/Blk Back (EBE4217)
- ALERA Task Chair, Mesh, 18-3/4" to 22-3/8" Height, Padded Arms, Black (ALEEL42BME10B)
- INTERNATIONAL CONCEPTS Solid Wood Rocker, Cherry (R06-120)
- Alera Desk Chairs