Shop All Executive Chairs
This Product is Discontinued
Alera
Executive Chair, Wood, Transitional, Choc (Discontinued)
Mfr # TS159W
Zoro # G4493380
Free Shipping & Returns
This Product is Discontinued
Key Features
- Office Chair Style Executive Chair
- Color Chocolate Marble
- Material Bonded Leather
- Height 22.83"
- Depth 32.28"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alera
- MFR # TS159W
- Zoro # G4493380
- UPC # 042167392796
- Country of Origin China
- Category Executive Chairs
Dimensions
Height | 22.83" |
Depth | 32.28" |
Width | 21.26" |
Overall Height | 46.46" |
Overall Width | 27.95" |
Details
Office Chair Style | Executive Chair |
Color | Chocolate Marble |
Item | Executive Chair,Wood,Transitional,Choc |
Material | Bonded Leather |
Standards | Meets or Exceeds ANSI/BIFMA Standards |
Style | Executive Chair |
Description
Executive Chair,Wood,Transitional,Choc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.