Shop All Desk Chairs
Alera
Executive Chair, Mesh, 18-3/8" to 23" Height, T-Bar Arms, Black, Aluminum
Mfr # ALEEQA42ME10A
Zoro # G4489460
product price: $989.99
/ea
Free Shipping & Returns
$989.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Office Chair Style Executive Chair
- Arm Style T-Bar Arms
- Seat Material Mesh
- Seat Color Black
- Seat Height Range 18-3/8" to 23"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alera
- MFR # ALEEQA42ME10A
- Zoro # G4489460
- UPC # 042167381073
- Country of Origin China
- Category Desk Chairs
Dimensions
Seat Height Range | 18-3/8" to 23" |
Overall Height | 42-3/8" |
Details
Office Chair Style | Executive Chair |
Arm Style | T-Bar Arms |
Seat Material | Mesh |
Seat Color | Black |
Back Color | Black |
Backrest | Adjustable Backrest |
Caster Type | Dual Wheel |
Color | Black, Aluminum |
Item | Ergonomic Multifunction Mid-Back Mesh Chair |
Material | Soft Polyurethane, Mesh |
Frame Material | Aluminum |
Series | Alera EQ |
Weight Capacity | Upto 250 lb. |
Features | Arms Included, Dual-Action Tilt, Multi-Task Control, Pneumatic Seat Height Adjustment, Posture Lock, Seat Glide Mechanism, Tilt Tension/Tilt Lock |
Standards | CAL TB117-2013 Compliant; Meets or Exceeds ANSI/BIFMA Standards |
Style | Mid Back Executive Chair |
Application | Conference & Meeting; General Office & Task |
Description
Ergonomic Multifunction Mid-Back Mesh Chair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO 36" W 1 Drawer Lateral File Drawer Cabinet, Black, Letter/Legal (DWR-6618BK)
- FLASH FURNITURE Banquet Chair, 20-1/4" L 38" H, Fabric Seat, Hercules Series (FD-C01-ALLGOLD-H20124E-GG)
- CORRELL Library Tables (TFL) (LR3672TF-01)
- HON 42" W 4 Drawer File Cabinet, Charcoal, A4/Legal/Letter (H794.L.S)
- ALERA Linhope Chair, Supports Up to 275 lb, Black Seat/Back, Black Base (ALELH42B14)
- ALERA Executive Chair, Leather, 17-3/4" to 21-1/4" Height, Padded Arms, Black (ALEFZ41LS10B)
- ALERA Fabric, T-Bar, Black (HALE754)
- ALERA Mesh, Flared 7-Bar, Black (ALEEL4914)
- ALERA Desk Chair, Mesh, 17-7/8" to 27-3/4" Height, T-Bar Arms, Black (ALEET4017)
- ALERA Breich Series Manager Chair, Supports Up to 275 lbs, 16.73" to 20.39" Seat Height, Black (ALEBC42B19)
- PRO-LIFT Pneumatic Chair, Tool Tray, 36", 300 lb. (C-3100)
- Alera Desk Chairs