Shop All Desk Chairs
Alera
Executive Chair, Mesh, 18-3/8" to 23" Height, T-Bar Arms, Black
Mfr # ALEEQA42ME10B
Zoro # G4489451
product price: $989.99
/ea
Free Shipping & Returns
$989.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Office Chair Style Executive Chair
- Arm Style T-Bar Arms
- Seat Material Mesh
- Seat Color Black
- Seat Height Range 18-3/8" to 23"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alera
- MFR # ALEEQA42ME10B
- Zoro # G4489451
- UPC # 042167381110
- Country of Origin China
- Category Desk Chairs
Dimensions
Seat Height Range | 18-3/8" to 23" |
Overall Height | 42-3/8" |
Details
Office Chair Style | Executive Chair |
Arm Style | T-Bar Arms |
Seat Material | Mesh |
Seat Color | Black |
Back Color | Black |
Backrest | Adjustable Backrest |
Caster Type | Dual Wheel |
Color | Black |
Item | Ergonomic Multifunction Mid-Back Mesh Chair |
Material | Soft Polyurethane, Mesh |
Weight Capacity | Upto 250 lb. |
Series | Alera EQ |
Frame Material | Aluminum |
Standards | CAL TB117-2013 Compliant; Meets or Exceeds ANSI/BIFMA Standards |
Features | Arms Included, Dual-Action Tilt, Multi-Task Control, Pneumatic Seat Height Adjustment, Posture Lock, Seat Glide Mechanism, Tilt Tension/Tilt Lock |
Style | Mid Back Executive Chair |
Application | Conference & Meeting; General Office & Task |
Description
Ergonomic Multifunction Mid-Back Mesh Chair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INFINITY INSTRUMENTS Celeste - Multicolored - 24” Sunburst Wall Clock with a Retro Color Finish (15555MC)
- CHILDCRAFT Mobile Storage Unit with Locking Casters, 3 Compartment, 47-3/4 x 14-1/4 x 24 Inches (1558435)
- INFINITY INSTRUMENTS Precedent - 12" Round_x000B_Black Finish Case w/ Rose Gold Accent Bezel Antique Design Dial (14877BG-2732)
- HIRSH 18" W 2 Drawer File Cabinet, Putty, Legal (14418)
- ALERA Alera® Multifunction Mesh Chair - Fabric - Mid Back - Black - Elusion Series (ALEEL42ME10B)
- ALERA Mesh, Padded T-Bar, Black (ALEELT4218S)
- ALERA Darnick Series Manager Chair, Supports Up to 275 lbs, 17.13" to 20.12" Seat Height, Brown (ALEDN42B19)
- ALERA Task Chair, Leather, 18-1/8" to 21-3/4" Height, Padded Arms, Black (ALEEL4215)
- ALERA Office Chair, 275 lb Cap., Gray Seat (ALEWS42B47)
- ALERA Alera EL4215 Elusion Series Mesh Mid-Back Multifunction Chair; Black Leather (EL4215)
- TUHOME Cox Office Chair, Nylon Base Black, Fixed Armrest, Black/Smoke (SNG7538)
- Alera Office Chairs