Shop All Desk Chairs
Alera
Executive Chair, Mesh, 18-1/2" to 22-1/2" Height, Adjustable Arms, Black, Aluminum
Mfr # EBW4213
Zoro # G4494029
product price: $562.99
/ea
Free Shipping & Returns
$562.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Office Chair Style Executive Chair
- Arm Style Adjustable Arms
- Seat Material Mesh
- Seat Color Black
- Seat Height Range 18-1/2" to 22-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alera
- MFR # EBW4213
- Zoro # G4494029
- UPC # 042167392925
- Country of Origin China
- Category Desk Chairs
Dimensions
Seat Height Range | 18-1/2" to 22-1/2" |
Overall Height | 42-3/4" |
Details
Office Chair Style | Executive Chair |
Arm Style | Adjustable Arms |
Seat Material | Mesh |
Seat Color | Black |
Back Color | Black |
Backrest | Adjustable Lumbar Support |
Caster Type | Dual Wheel |
Color | Black, Aluminum |
Item | Pivot Arm Multifunction Mesh Chair,Black |
Material | Soft Padded Polyurethane, Chrome, Mesh |
Weight Capacity | Upto 250 lb. |
Series | Alera EB |
Frame Material | Aluminum |
Standards | CAL TB117-2013 Compliant; Meets or Exceeds ANSI/BIFMA Standards |
Features | Arms Included, Pneumatic Seat Height Adjustment, Seat Glide Mechanism, Tilt Tension/Tilt Lock |
Style | Executive Chair |
Application | Conference & Meeting; Executive & Management; General Office & Task |
Description
Pivot Arm Multifunction Mesh Chair,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERSARE Hush Panel Configurable Cubicle Partition 5' x 6' Charcoal Gray Fabric (1852407)
- FLASH FURNITURE BlackBanquet Chair, 20-1/4"L38"H, Fixed, FabricSeat, HerculesSeries (FD-C01-GOLDVEIN-S0806-GG)
- EAST END IMPORTS Curl Twin Nailhead Upholstered Headboard- Gray (MOD-5209-GRY)
- MASTER LOCK MasterLock® Wall Mount Group Lock Box With Window, Red, S3502 (S3502)
- ALERA Alera Etros Series Mesh Mid-Back Petite Swivel/Tilt Chair, Supports Up To 275 Lbs, Black (ET4017B)
- ALERA Task Chair, Mesh, 17-3/4" to 21-1/4" Height, Closed Loop, Black (ALEET42ME10B)
- ALERA Office Chair, 275 lb Cap., Black Seat (ALEWS42B17)
- ALERA Big and Tall Chair, Leather, 20-1/4" to 24-1/4" Height, Padded Arms, Black, Chrome (ALEMS4419)
- ALERA Task Chair, Fabric, 19" to 24" Height, Padded Arms, Black (ALEEP42ME10B)
- ALERA Office Chair, 275 lb Cap., Light Blue Seat (ALEWS42B77)
- BLUE RIDGE ERGONOMICS Desk Chair, 17" to 22" Height, No Arms, Black; Blue (BR-TPDHCH-RG-A0-RG)
- Alera Desk Chairs