Shop All Desk Chairs
Alera
Executive Chair, Leather, 19" to 22-1/2" Height, Arched Arms, Red, Chrome/Red, Chrome
Mfr # ALENR4239
Zoro # G4489305
product price: $383.99
/ea
Free Shipping & Returns
$383.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Office Chair Style Executive Chair
- Arm Style Arched Arms
- Seat Material Leather
- Seat Color Red
- Seat Height Range 19" to 22-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alera
- MFR # ALENR4239
- Zoro # G4489305
- UPC # 042167392178
- Country of Origin China
- Category Desk Chairs
Dimensions
Seat Height Range | 19" to 22-1/2" |
Seat Width | 19" |
Seat Depth | 20.88" |
Back Height | 20.63" |
Overall Height | 42-1/8" |
Seat Height Min. | 19" |
Back Width | 18.50" |
Height | 42.1" |
Depth | 27.3" |
Seat Height Max. | 22.50" |
Width | 24" |
Description
Neratoli(TM) Mid-Back Slim Profile Chair
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DMI Ring Cushion, 18"L x 15"W Foam Red (513-7614-9910)
- OFFICE STAR Desk Chair, Mesh, 19-1/2" to 23" Height, Adjustable Arms, Black (54666-231)
- LAWRENCE FRAMES Lawrence Frames 755581 Lawrence Frames 8.5x11 Black Wood Certificate Picture Frame - Gallery Collection (755581)
- HON BASYX Black Stacking Guest Chair, 23.25" W 21" L 32-3/4" H, Fixed, Fabric Seat, Scatter Series (VL616VA10)
- ALERA Big and Tall Chair, Fabric, 20-1/2" to 24" Height, T-Bar Arms, Black (MT4510)
- ALERA Office Chair, 275 lb Cap., Cream Seat (ALEWS4251)
- ALERA Alera EL41ME10B Elusion Series Mesh High-Back Multifunction Chair Black (EL41ME10B)
- ALERA Office Chair, 275 lb Cap., Navy Blue Seat (ALEWS42B27)
- ALERA Alera® Multifunction Mesh Chair - Fabric - High Back - Black - Elusion Series (ALEEL41ME10B)
- ALERA Task Chair, Leather, 18-1/8" to 21-3/4" Height, Padded Arms, Black (ALEEL4215)
- HON Managerial Chair, Leather, Fixed Arms, Black (2092SR11T)
- Alera Office Chairs