Shop All Desk Chairs
Alera
Executive Chair, Leather, 19" to 22-1/2" Height, Arched Arms, Black, Chrome
Mfr # ALENR4219
Zoro # G4489278
product price: $322.99
/ea
Free Shipping & Returns
$322.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Office Chair Style Executive Chair
- Arm Style Arched Arms
- Seat Material Leather
- Seat Color Black
- Seat Height Range 19" to 22-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alera
- MFR # ALENR4219
- Zoro # G4489278
- UPC # 042167392130
- Country of Origin China
- Category Desk Chairs
Dimensions
Seat Height Range | 19" to 22-1/2" |
Seat Width | 19" |
Seat Depth | 20.88" |
Back Height | 20.63" |
Overall Height | 42-1/8" |
Width | 24" |
Seat Height Min. | 19" |
Depth | 27.3" |
Back Width | 18.50" |
Seat Height Max. | 22.50" |
Height | 42.1" |
Description
Neratoli(TM) Mid-Back Slim Profile Chair
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMINITE Citronella Candle with LED Light 7.1 oz (22248-LED)
- TENSATOR Umbrella Bags, PK200 (UMBRELLA-BAG)
- ZORO SELECT Clock, Slimline, Black (67300002)
- BOSS Square Back Diamond Stacking Chair W/Arm In Black (B9503-BK)
- ALERA Office Chair, 275 lb Cap., Gray Seat (ALEWS42B47)
- ALERA Executive Chair, Leather, 19" to 22-1/2" Height, Arched Arms, Red, Chrome/Red, Chrome (ALENR4239)
- ALERA Office Chair, 275 lb Cap., Black Seat (ALEWS42B17)
- ALERA Task Chair, Fabric, 19" to 24" Height, Padded Arms, Black (ALEEP42ME10B)
- ALERA Faseny Series Big and Tall Manager Chair, Up to 400 lbs, 17.48" to 21.73" Seat Height, Black (ALEFN44B14)
- ALERA Alera Etros Series Mesh Mid-Back Petite Swivel/Tilt Chair, Supports Up To 275 Lbs, Black (ET4017B)
- FLASH FURNITURE White Leather Gold Frame High Back Chair (GO-2286H-WH-GLD-GG)
- Alera Seating