Shop All Desk Chairs
Alera
Executive Chair, Leather, 18-1/4" to 22-7/8" Height, Roll Armrest, Black
Mfr # ALESR41LS10B
Zoro # G4489208
product price: $429.99
/ea
Free Shipping & Returns
$429.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Office Chair Style Executive Chair
- Arm Style Roll Armrest
- Seat Material Leather
- Seat Color Black
- Seat Height Range 18-1/4" to 22-7/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alera
- MFR # ALESR41LS10B
- Zoro # G4489208
- UPC # 042167380793
- Country of Origin China
- Category Desk Chairs
Dimensions
Seat Height Range | 18-1/4" to 22-7/8" |
Overall Height | 46-5/8" |
Details
Office Chair Style | Executive Chair |
Arm Style | Roll Armrest |
Seat Material | Leather |
Seat Color | Black |
Back Color | Black |
Caster Type | Dual Wheel |
Color | Black |
Item | High-Back Swivel/Tilt Top-Grain Leather Chair |
Material | Top Grain Leather |
Weight Capacity | Upto 250 lb. |
Frame Material | Nylon |
Series | Alera Strada |
Standards | CAL TB117-2013 Compliant; Meets or Exceeds ANSI/BIFMA Standards |
Features | Arms Included, Pneumatic Seat Height Adjustment, Tilt Tension/Tilt Lock |
Adjustable | Swivel |
Style | Swivel Chair |
Application | Executive & Management |
Description
High-Back Swivel/Tilt Top-Grain Leather Chair
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VOLLRATH Thermostat, High Limit (17950-1)
- KENNEY MFG Lightweight PEVA Shower Curtain Liner, 70" W x 72" H, Clear (KN61433V1)
- R & R TEXTILE Pillow, Standard, 21x27 In, White (X11200)
- LORELL Managerial Chair, Mesh, 17" to 21" Height, Adjustable Arms, Black, Silver (LLR86904)
- ALERA Office Chair, 275 lb Cap., Navy Blue Seat (ALEWS42B27)
- ALERA Breich Series Manager Chair, Supports Up to 275 lbs, 16.73" to 20.39" Seat Height, Black (ALEBC42B19)
- ALERA Task Chair, Fabric, 19" to 24" Height, Padded Arms, Black (ALEEP42ME10B)
- ALERA Dalibor Series Manager Chair, Supports Up to 250 lb, 17.5" to 21.3" Seat Height, Black (ALEDB41B19)
- ALERA Office Chair, 275 lb Cap., Black Seat (ALEWS42B17)
- ALERA Executive Chair, Mesh, 18-1/2" to 22" Height, Padded Arms, Black (ALEEL41ME10B)
- OFFICE STAR Managerial Chair, Mesh, 16-3/4" to 19-1/2" Height, Adjustable Arms, Purple (5200W-512)
- Alera Office Chairs