Shop All Utility Stools
Alera
Everyday Task Stool, Black, Leather
Mfr # ALETE4619
Zoro # G3558410
original price:
$237.49
17% off
new price: $194.99
/ea
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Overall Height 47.8"
- Material Bonded Leather
- Standards Meets or Exceeds ANSI/BIFMA Standards
- Height 29.6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alera
- MFR # ALETE4619
- Zoro # G3558410
- UPC # 042167393632
- Country of Origin China
- Category Utility Stools
Dimensions
Overall Height | 47.8" |
Height | 29.6" |
Depth | 28" |
Width | 18.1" |
Overall Width | 27.6" |
Adjustable Height | No |
Details
Color | Black |
Material | Bonded Leather |
Item | Everyday Task Stool,Black,Leather |
Standards | Meets or Exceeds ANSI/BIFMA Standards |
Application | Assembly/Repair & Technical Task; General Office & Task |
Lumbar Support | No |
Arm Style | T-Bar |
Net Weight | 39 lbs |
Style | Task Stool |
Description
Everyday Task Stool,Black,Leather
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HASTINGS HOME Set of 2 Fleece Throw Blanket Plush | Soft and Cozy for Indoor / Outdoor Use (Navy Blue and Sand) (406758ZRE)
- ALERA Industrial Metal Shop Stool, 24" Seat Height, To 300 lbs., Brown/Gray (ALEIS6624G)
- MONARCH SPECIALTIES Dining Chair, Set Of 2, Side, Upholstered, Kitchen, Dining Room, Pu Leather Look, White, Chrome (I 1075)
- HIRSH 15" W 2 Drawer Vertical File Cabinet, Putty, Letter (17889)
- ALERA Interval Swivel Task Stool, Faux Leather (ALEIN4616)
- ALERA Alera Sit-Stand Perch Stool - Black with Black Base - AdaptivErgo Series (AE35PSBK)
- ALERA Drafting Chairs, Acrylic, 24" to 34-1/2" Height, No Arms, Graphite Gray, Black (ALEIN4641)
- ALERA Everyday Task Stool, Black, Mesh (ALETE4617)
- ALERA Drafting Chairs, Acrylic, 24" to 34-1/2" Height, No Arms, Black (ALEIN4611)
- SAFCO Saddle Seat Lab Stool (3438BL)
- GLOBAL INDUSTRIAL Task Stool - 360° Footrest Without Arms - Black (808659BK)
- Alera Utility Stools