Shop All Desk Chairs
Alera
Envy Mesh High-Back Swivel/Tilt Chair
Mfr # ALENV41B14
Zoro # G7244929
Free Shipping & Returns
$286.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Arm Style T-Bar
- Seat Material Fabric
- Seat Color Black
- Seat Width 20"
- Seat Depth 20.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alera
- MFR # ALENV41B14
- Zoro # G7244929
- Country of Origin China
- Category Desk Chairs
Dimensions
Seat Width | 20" |
Seat Depth | 20.5" |
Back Height | 25" |
Overall Width | 28.13" |
Seat Height Max. | 21.5" |
Overall Height | 42.25"-46.75" |
Depth | 27.75" |
Seat Height Min. | 16.88" |
Back Width | 17.5" |
Details
Arm Style | T-Bar |
Seat Material | Fabric |
Seat Color | Black |
Back Material | Fabric |
Back Color | Black |
Caster Type | Five 1.97" Dual-Wheel Casters |
Base Color | Black |
Base Material | Plastic |
Item | Chairs/Stools |
Weight Capacity | Supports Up to 250 lb |
Features | Arms Included, Pneumatic Seat Height Adjustment, Tilt Tension/Tilt Lock |
Standards | CAL TB117-2013 Compliant; Meets or Exceeds ANSI/BIFMA Standards |
Application | General Office & Task |
Adjustable | Swivel |
Style | High Back Swivel Chair |
Description
Envy Mesh High-Back Swivel/Tilt Chair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RESTOR-IT Repair Kit, f/Leather/Vinyl, 7 Assorted Colors/Kit (MAS18081)
- OFFICESOURCE Merit Collection Armless Sled Base Guest Chair with Black Frame (314VBK)
- SAFCO Magazine Display Rack, 9 Pockets, 30"x2"x36-3/4", Clear (SAF5603CL)
- KASON Cam-Rise Spring Assisted Hinge, 1-1/4" (11248000020)
- ALERA Office Chair, 275 lb Cap., Light Blue Seat (ALEWS42B77)
- ALERA Faseny Series Big and Tall Manager Chair, Up to 400 lbs, 17.48" to 21.73" Seat Height, Black (ALEFN44B14)
- ALERA Task Chair, Mesh, 18-1/8" to 21-3/4" Height, Padded Arms, Black (ALEEL42ME10B)
- ALERA Alera® Fraze High-Back Swivel/Tilt Chair, Black Leather (ALEFZ41LS10B)
- ALERA Mesh, Padded T-Bar, Black (ALEELT4218S)
- ALERA Task Chair, Mesh, 18-3/4" to 22-3/8" Height, Padded Arms, Black (ALEEL42BME10B)
- LORELL Managerial Chair, Fabric, 16-3/4" to 20.88" Height, Flip-Up Arms, Black (LLR59519)
- Alera Office Chairs