Shop All Task Chairs
Alera
Elusion Series Mesh Mid-Back Swivel/Tilt Chair, Up to 275 lb, 17.9" to 21.8" Seat Height, Gray Seat
Mfr # ALEEL42BME40B
Zoro # G806434419
product price: $378.99
/ea
Free Shipping & Returns
$378.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Weight 50.71 lbs
- Includes Arms
- Features Back Height Adjustment, Pneumatic Seat Height Adjustment, Tilt Tension/Tilt Lock
- Application General Office & Task
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alera
- MFR # ALEEL42BME40B
- Zoro # G806434419
- UPC # 42167001599
- Country of Origin Taiwan, Province of China
- Category Task Chairs
Details
Color | Gray |
Weight | 50.71 lbs |
Includes | Arms |
Features | Back Height Adjustment, Pneumatic Seat Height Adjustment, Tilt Tension/Tilt Lock |
Application | General Office & Task |
Standards | CAL TB117-2013 Compliant; Meets or Exceeds ANSI/BIFMA Standards |
Weight Capacity (text) | Supports Up to 275 lb |
Back Color | Black |
Arm Type | Padded T-Bar |
Description
Ergonomic design adjusts to fit multiple users. Cool, breathable mesh back. Contoured seat cushion with waterfall edge to help relieve pressure on legs. Height- and width-adjustable arms with soft polyurethane pads. Five-star base with casters for easy mobility.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OFFICESOURCE OS Conference Tables Boat Shaped Conference Table with Elliptical Base (PLELP238CG)
- LA-Z-BOY Executive Chair, Black (48961A)
- VIDEO MOUNT PRODUCTS 8U Blank Panel 19" Equipment Rack - Black (ER8B)
- BLUE RIDGE ERGONOMICS Bench Stool, Med, Vin, Bk, BF, Casters, BLK (BR-VMBST-RG-T0-BF-RC-8540)
- ALERA Big and Tall Chair, 17-1/2" to 21", Adjustable Arms, Black (CP210)
- ALERA Alera NR4139 Neratoli High-Back Swivel-Tilt Chair; Red Soft-Touch Leather; Chrome Frame (NR4139)
- ALERA Acrylic Task Chair, 18-1/2" to 23-1/4", No Arms, Black (ALEIN4811)
- ALERA Brosna Mid-Back Task Chair, Up to 250 lb, 18.15" to 21.77 Seat Height, Black Seat/Back, Black Base (ALEBRN42B19)
- ALERA Oxnam High-Back Task Chair, Up to 275 lbs, 17.56" to 21.38" Seat Height, Tan Seat/Back, Black Base (ALEON41B59)
- ALERA Alera ET42ME10B Etros Series Mesh Mid-Back Swivel/Tilt Chair- Black (ET42ME10B)
- FLASH FURNITURE Leather Contemporary Chair, 19-1/2" to 23-1/2", Fixed Arms, Black (GO-931H-MID-BK-GG)
- Alera Seating