Shop All Folding Chairs
Alera
Elusion Mesh Nesting Chairs, Black Seat/Black Back, Black Base, PK2
Mfr # ALEEL4915
Zoro # G5230819
product price: $320.99
/pk 2, $160.50/ea
Free Shipping & Returns
$320.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Weight Capacity Supports Up to 275 lb
- Style Nesting Chair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alera
- MFR # ALEEL4915
- Zoro # G5230819
- UPC # 42167960476
- Country of Origin Taiwan, Province of China
- Category Folding Chairs
Details
Weight Capacity | Supports Up to 275 lb |
Style | Nesting Chair |
Description
Alera® Elusion Mesh Nesting Chairs, Black Seat/Black Back, Black Base, 2/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Black Fabric Stack Chair (5-XU-8700-BLK-B-30-GG)
- TRUE Switch, Defrost Termination (800315)
- LIVABLISS Norwood NWD-2306 Handmade Area Rug (NWD2306-23)
- FLASH FURNITURE Brown Aged LeatherSoft Recliner & Curved Ottoman (BT-7821-VIN-GG)
- ALERA Molded Resin Fold Chair, White/Black, PK4 (CHAIR001)
- ALERA Armless Steel Folding Chair, Supports Up to 275 lb, Black, PK4, 4PK (ALECA941)
- ALERA Alera PU Padded Folding Chair, Supports Up to 250 lb, Black Seat/Back, Black Base, PK4, 4PK (ALECA9416)
- NATIONAL PUBLIC SEATING Folding Chair, Vinyl, Beige, PK4 (1201)
- NATIONAL PUBLIC SEATING Folding Chair, Steel, Gray, PK4 (52)
- FLASH FURNITURE Blue Plastic Folding Chair (8-LE-L-4-BL-GG)
- FLASH FURNITURE Folding Chair, Black Vinyl, 34.5" H (HA-MC705AV-3-BK-GG)
- Alera Seating