Shop All Home Storage Cabinets
Alera
Economy Assembled Storage Cabinet, 36w x 18d x 72h, Black
Mfr # CME7218BK
Zoro # G302694751
product price: $768.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.
$768.99
Free 30-Day Returns
Key Features
- Material Industrial Grade Steel
- Color Black
- Number of Shelves 4, 3 Adjustable
- Number of Doors 2
- Series Alera® Economy Assembled Storage Cabinet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alera
- MFR # CME7218BK
- Zoro # G302694751
- UPC # 42167000158
- Country of Origin United States
- Category Home Storage Cabinets
Dimensions
Overall Height | 72" |
Overall Width | 36" |
Depth | 18" |
Details
Material | Industrial Grade Steel |
Color | Black |
Number of Shelves | 4, 3 Adjustable |
Number of Doors | 2 |
Series | Alera® Economy Assembled Storage Cabinet |
Item | Storage Cabinets & Lockers |
Load Capacity | 150 lbs. |
Weight | 123 lbs |
Standards | Meets or Exceeds ANSI/BIFMA Standards; SCS Indoor Advantage Certified; SCS Indoor Advantage Gold Certified |
Shelf Capacity | 150 lbs |
Description
Industrial grade steel with powder coat finish and polished chrome handle. Secure three point locking system locks top, bottom and doors. Adjustable shelves adjust in 2” increments. Reinforced doors open 180°.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Puncture Proof Ergonomic Chair With Armrests, Polyurethane Seat and Back (250629)
- HIRSH L Shaped Desk, 72" D, 66" W, 29-1/2" H (20453)
- HON Task Chair, Black (5705GA10T)
- DESIGNERS TOUCH Valance Clip for 3-1/2 in. Vertical Blinds Smooth Valance (NMVTVCSM)
- ALERA Wardrobe, 11-7/8x23-5/8x65" H, Espresso (ALEVA621224ES)
- ALERA Cabinet, Storage, 34x22.7", Espresso (VA613622ES)
- ALERA Wardrobe, 11-7/8x23-5/8x65" H, Mdium Chrry (ALEVA621224MC)
- ALERA Economy Assembled Storage Cabinet, 36w x 18d x 42h, Black (CME4218BK)
- ALERA Open Office Low Storage Cabinet Credenza, 29.5x19-1/8x22-7/8, Cherry (ALELS593020MC)
- ALERA Alera Valencia Series Wardrobe, 11 7/8w x 23 5/8d x 65h, Modern Walnut (VA621224WA)
- HOME BASICS Storage Closet with Shelving, Grey (ZOR95598)
- Alera Home Storage Cabinets