Shop All Stem Casters
Alera
Dual Wheel Hooded Casters, B Stem, 1.5" Caster, Black, PK5
Mfr # ALECASTERHT1
Zoro # G4070173
product price: $22.69
/pk 5, $4.54/ea
$22.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Stem Type B
- Wheel/Tread Material Hard
- Number of Wheels 5/Set
- Color Black
- Standards Meets or Exceeds ANSI/BIFMA Standards
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alera
- MFR # ALECASTERHT1
- Zoro # G4070173
- UPC # 42167201166
- Country of Origin China
- Category Stem Casters
Dimensions
Wheel Dia. | 1.5" Caster; 2" Wheel |
Details
Caster Stem Type | B |
Wheel/Tread Material | Hard |
Number of Wheels | 5/Set |
Color | Black |
Standards | Meets or Exceeds ANSI/BIFMA Standards |
Material | Nylon |
Description
Alera® Dual Wheel Hooded Casters, B Stem, 1.5" Caster, Black, 5/Set
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CASTERHQ MEDIUM DUTY 5"X 2" RED POLYURETHANE ON IRON WHEEL, SWIVEL CASTER 1, 10 (MD5X2PISV)
- VESTIL Steel Pipe Safety Bollard, 72 x 6-1/2" (BOL-72-6.5)
- CALDWELL Bucket Hook, Yellow, 8-1/8" L, Steel (BH-U6)
- BULLDOG WINCH 3ft Plug Extension, 5-Prong, Standard Series 10041x (20309)
- SERVICE CASTER 3 Inch Nylon 12 MM Threaded Stem Caster Set 2 Brakes SCC (SCC-TS20S314-NYS-M1215-2-PLB-2)
- SERVICE CASTER 4 Inch Black Polyurethane Wheel Swivel 58 Inch Threaded Stem Caster with Brake SCC (SCC-TS20S414-PPUB-BLK-TLB-58212)
- ZORO SELECT Swivel Stem Caster, Polyolfn, 4 in, 150 lb. (F1IB04041S-S21)
- CASTERHQ 6"x2" Hvy Dty Casters, 2 Swivel W/ Brake and 2 Fixed, Green, PK4 (HD6660-01-PCI-TLB-G-SO4-2S-2R)
- SERVICE CASTER 3 Inch Gray Polyurethane Wheel Swivel 58 Inch Threaded Stem Caster Set 2 Brakes SCC (SCC-TS20S314-PPUB-58212-2-TLB-2)
- SERVICE CASTER 5 Inch Thermoplastic Rubber Swivel 3/4 Inch Square Stem Caster Total Lock Brake (SCC-SQTTL20S514-TPRB-34)
- ZORO SELECT Swivel Stem Caster, Polyurthn, 4 in, 275 lb (P12S-UP040D-SG1)
- Alera Stem Casters