Shop All Utility Stools
Alera
Drafting Chairs, Acrylic, 24" to 34-1/2" Height, No Arms, Black
Mfr # ALEIN4611
Zoro # G5109511
product price: $198.99
/ea
Free Shipping & Returns
$198.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Office Chair Style Drafting Chairs
- Arm Style No Arms
- Series Alera Interval
- Overall Height 41.73"-51.57"
- Seat Material 100% Acrylic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alera
- MFR # ALEIN4611
- Zoro # G5109511
- UPC # 042167392048
- Country of Origin China
- Category Utility Stools
Dimensions
Overall Height | 41.73"-51.57" |
Seat Height Range | 24" to 34-1/2" |
Seat Width | 18.11" |
Seat Depth | 15.74" |
Back Height | 18.5"-19.29" |
Depth | 29.13" |
Seat Height Max. | 34.53" |
Back Width | 16.53" |
Overall Width | 27.16" |
Seat Height Min. | 23.93" |
Description
Interval Swivel Task Stool,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUE Evaporative Drain Pan (871201)
- BOSS Reversible Return, 42"x24", Mocha (N196-MOC)
- FLASH FURNITURE Vinyl Contemporary Chair, 16-3/4" to 21-3/4, Black (GO-1691-1-BK-GG)
- CORTECH Rocking Chair, 45" L 40" H, Radial Series (146484SB)
- ALERA Everyday Task Stool, Black, Mesh (ALETE4617)
- ALERA Alera Sit-Stand Perch Stool - Black with Black Base - AdaptivErgo Series (AE35PSBK)
- ALERA Everyday Task Stool, Black, Leather (ALETE4619)
- ALERA Drafting Chairs, Acrylic, 24" to 34-1/2" Height, No Arms, Graphite Gray, Black (ALEIN4641)
- ALERA Interval Swivel Task Stool, Faux Leather (ALEIN4616)
- AYC GROUP Dayton Pedicure Stool, Black (LGR-PDSTL-10312-BLK)
- MCR SAFETY Gloves, Cotton, Knit Wrist, L, PK12 (9510LM)
- Alera Utility Stools