Shop All Desks
Alera
Desk Shell, 23.63 in D, 42" W, 29.5" H, Modern Walnut, Textured Woodgrain Laminate
Mfr # VA354224WA
Zoro # G2181494
product price: $144.99
/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Desk Shell
- Overall Width 42"
- Overall Depth 23.63 in
- Overall Height 29.5"
- Color Modern Walnut
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Width | 42" |
Overall Depth | 23.63 in |
Overall Height | 29.5" |
Depth | 23.63" |
Details
Type | Desk Shell |
Item | Valencia Reversible Return/Bridge Shell |
Color | Modern Walnut |
Material | Textured Woodgrain Laminate |
Weight | 73.5 lbs |
For Use With | Alera® Valencia™ Series Desk Shells, Credenza Shells, Corner Credenza Shells, File Pedestals, Center Drawers and Keyboard/Mouse Shelf |
Base Material | Textured Woodgrain Laminate |
Standards | Meets or Exceeds ANSI/BIFMA Standards |
Series | Alera Valencia Series |
Top Material | Textured Woodgrain Laminate |
Top Thickness | 1 in |
Edge Type | 3mm Protective Edge Banding |
Return Orientation | Reversible |
Description
Valencia Reversible Return/Bridge Shell
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFCO Adj Printer Stand, 3 Level, Cherry/Blk (1881CY)
- TRADEMARK FINE ART Wyanne 'Double Forget This Stuff' Canvas Art, 12x19 (ALI18377-C1219GG)
- BOSS Executive Chair, Fixed, Black (B9476-BK)
- KFI Round KFI 36" Round Breakroom Table with Graphite Nebula Top, Round Black Base, 36 W, 36 L, 29 H (T36RD-B1922-BK-GRN)
- ALERA Alera Credenza Shell for Valencia Series - 70-7/8"W x 23-5/8"D x 29-12"H -Medium Cherry (ALEVA257224MC)
- ALERA Desk Shell, 23-5/8" D, 47-1/4" W, 29-1/2" H, Medium Cherry, Woodgrain Laminate (ALEVA354824MC)
- ALERA Straight Front Desk, 35-1/2" D, 71" W, 29-1/2" H, Espresso, Textured Woodgrain Laminate (VA217236ES)
- ALERA 23.63 in D, 41.38" W, 30" H, Medium Cherry, Laminate (ALEVA204224MC)
- ALERA Alera Valencia Series Credenza Shell, 70.88w x 23.63d x 29.5h, Gray (ALEVA257224GY)
- ALERA Straight Front Desk, 29-1/2" D, 65" W, 29-1/2" H, Mahogany, Woodgrain Laminate (ALEVA216630MY)
- DEFLECTO Antimicrobial Lap Desk, 23.35w x 12d x 8.53h, Blue (39502BLU)
- Alera Desks