Shop All Desks
Alera
Desk Shell, 23-5/8" D, 47-1/4" W, 29-1/2" H, Medium Cherry, Woodgrain Laminate
Mfr # ALEVA354824MC
Zoro # G4488919
product price: $227.99
/ea
Free Shipping & Returns
$227.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Desk Shell
- Overall Width 47-1/4"
- Overall Depth 23-5/8"
- Overall Height 29-1/2"
- Color Medium Cherry
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Width | 47-1/4" |
Overall Depth | 23-5/8" |
Overall Height | 29-1/2" |
Width | 47-1/4" |
Details
Type | Desk Shell |
Item | Valencia(TM) Series Reversible Return/Bridge Shell |
Color | Medium Cherry |
Material | Woodgrain Laminate |
Color Top | Cherry |
Series | Valencia |
Top Material | Woodgrain Laminate |
For Use With | Alera Valencia Series Desk Shells, Credenza Shell, Corner Desk, File Pedestals and Keyboard/Mouse Shelf |
Base Material | Woodgrain Laminate |
Standards | Meets or Exceeds ANSI/BIFMA Standards |
Top Thickness | 1 in |
Edge Type | 3 mm Protective Edge Banding |
Return Orientation | Reversible |
Description
Valencia(TM) Series Reversible Return/Bridge Shell
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAMBOO COMFORT 4 Piece Luxury Solid Sheet Set - Twin - Ivory (1112)
- DESIGNS OF DISTINCTION Brass Slipper Cups - 1.26" Diam x 2.165" H - Satin Brass (01SLPR105SB1)
- TOULOUSE Double Pedestal Desk (IMTE680)
- FLASH FURNITURE Rectangle Activity Table, 30 X 72 X 30.125, Chrome, Laminate, Particleboard, Steel Top, Grey (XU-A3072-REC-GY-T-A-GG)
- ALERA Pedestal Desk, 36 in D, 72 in W, 29-1/2 in H, Steel (ALESD7236BM)
- ALERA Alera Valencia Series Straight Front Desk Shell, 65 in. x 29.5 in. x 29.63 in., Gray (ALEVA216630GY)
- ALERA Alera Valencia Series Hutch with Doors, 70.63w x 15d x 35.38h, Gray (ALEVA287215GY)
- ALERA Alera Valencia Series Straight Front Desk Shell, 59.13 in. x 29.5 in. x 29.63 in., Gray (ALEVA216030GY)
- ALERA AdaptivErgo ThreeStage Electric HeightAdjustable Table, TopBase Bundle, 60x24, 3049h, White (ALEHT3SAGBD)
- ALERA Alera Desk Shell with Straight Front - 71inWx35-1/2inDx29-1/2inH - Med Cherry - Valencia Series (ALEVA217236MC)
- HARTFORD Double Pedestal Desk White (IMHF680W)
- Alera Desks