Shop All Desk Chairs
This Product is Discontinued
Alera
Desk Chair, Mesh, 23-1/4" Height, Adjustable Arms (Discontinued)
Mfr # ALEMX4517
Zoro # G9554964
Free Shipping & Returns
This Product is Discontinued
Key Features
- Office Chair Style Desk Chair
- Arm Style Adjustable Arms
- Seat Material Mesh
- Seat Color Black
- Seat Height Range 23-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alera
- MFR # ALEMX4517
- Zoro # G9554964
- Country of Origin United States
- Category Desk Chairs
Dimensions
Seat Height Range | 23-1/4" |
Seat Width | 23-1/4" |
Seat Depth | 20-7/8" |
Back Height | 26-3/4" |
Seat Height Min. | 19-5/8" |
Overall Depth | 25-1/2" |
Overall Width | 29-1/8" |
Back Width | 19-5/8" |
Overall Height | 42-3/4" |
Seat Height Max. | 23-1/4" |
Seat-Depth | 20-7/8" |
Description
Merix Series Mesh Big/Tall Mid-Back Swiv
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.