Shop All Desk Chairs
Alera
Desk Chair, Mesh, 17-7/8" to 27-3/4" Height, T-Bar Arms, Black
Mfr # ALEET4017
Zoro # G9554955
Free Shipping & Returns
$241.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Office Chair Style Desk Chair
- Arm Style T-Bar Arms
- Seat Material Mesh
- Seat Color Black
- Seat Height Range 17-7/8" to 27-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alera
- MFR # ALEET4017
- Zoro # G9554955
- UPC # 042167392246
- Country of Origin China
- Category Desk Chairs
Dimensions
Seat Height Range | 17-7/8" to 27-3/4" |
Seat Width | 22-7/8" |
Seat Depth | 21 3/4 in |
Back Height | 18-7/8" |
Overall Height | 41 3/4 in |
Seat Height Min. | 17 7/8 in |
Seat Height Max. | 21 1/2 in |
Overall Depth | 24 3/4 in |
Back Width | 18 7/8 in |
Overall Width | 30 3/4 in |
Notional Size | Petite |
Minimum Seat Height | 17 1/8 in |
Maximum Arm Height | 10 1/4 in |
Minimum Overall Height | 39 1/8 in |
Maximum Overall Height | 45 3/4 in |
Maximum Seat Height | 20 7/8 in |
Minimum Arm Height | 7 5/8 in |
Caster/Glide Diameter | 2 in |
Seat-Depth | 21-3/4" |
Description
Office Chair, Adjustable Arms Yes, Overall Width 25 1/8 in, Overall Depth 26 1/8 in, Maximum Seat Height 20 7/8 in, Maximum Overall Height 45 3/4 in, Seat Color Black, Frame Color Black, Seat Thickness Not Applicable, Back Color Black, Seat Depth 18 1/4 in, Seat Width 18 7/8 in, Seat Material Fabric, Back Material Mesh, Frame Material Nylon, Number of Arms 2, Weight Capacity 275 lb, Tilt Configuration Freely Locking Tilt, Series Alera Etros, Style Classification Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Wyanne 'Double Forget This Stuff' Canvas Art, 12x19 (ALI18377-C1219GG)
- BOSS Grey Caressoft Medical Stool (B240-GY)
- COMMERCIAL WATER DISTRIBUTING Commercial Water Distributing OMNIPURE-CL6ROT33-B 0.25 in. Gac Inline Water Filter (OMNIPURE-CL6ROT33-B)
- FLASH FURNITURE Rectangle Activity Table, 36" X 72" X 30.125", Laminate Top, Red (XU-A3672-REC-RED-T-A-GG)
- ALERA Office Chair, 275 lb Cap., Gray Seat (ALEWS42B47)
- ALERA Task Chair, Mesh, 18-1/8" to 21-3/4" Height, Padded Arms, Black (ALEEL42ME10B)
- ALERA Darnick Series Manager Chair, Supports Up to 275 lbs, 17.13" to 20.12" Seat Height, Brown (ALEDN42B19)
- ALERA Task Chair, Mesh, 18-3/4" to 22-3/8" Height, Padded Arms, Black (ALEEL42BME10B)
- ALERA Task Chair, Mesh, 17-3/4" to 21-1/4" Height, Closed Loop, Black (ALEET42ME10B)
- ALERA Office Chair, 275 lb Cap., Gray Seat (ALEWS4241)
- DREAMSEAT Office Chair 1000 with Iowa Hawkeyes Logo (XZOC1000-PSCOL13521)
- Alera Office Chairs