Shop All Desk Chairs
Alera
Darnick Series Manager Chair, Supports Up to 275 lbs, 17.13" to 20.12" Seat Height, Brown
Mfr # ALEDN42B19
Zoro # G606172054
product price: $205.99
/ea
Free Shipping & Returns
$205.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Style Padded Loop
- Seat Color Brown
- Application Executive & Management; General Office & Task
- Standards CAL TB117-2013 Compliant; Meets or Exceeds ANSI/BIFMA Standards
- Features Arms Included, Pneumatic Seat Height Adjustment, Tilt Tension/Tilt Lock
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alera
- MFR # ALEDN42B19
- Zoro # G606172054
- UPC # 42167000295
- Country of Origin China
- Category Desk Chairs
Details
Arm Style | Padded Loop |
Seat Color | Brown |
Back Color | Brown |
Item | Chairs/Stools |
Application | Executive & Management; General Office & Task |
Standards | CAL TB117-2013 Compliant; Meets or Exceeds ANSI/BIFMA Standards |
Features | Arms Included, Pneumatic Seat Height Adjustment, Tilt Tension/Tilt Lock |
Weight Capacity | Supports Up to 275 lb |
Description
Sit comfortably while making a statement in the Darnick executive chair. Durable, bonded leather with matching, wood-like accents, the executive armchair commands attention and adds luxury to a manager's office or work-from-home setting. Added comfort with extra cushioned, upholstered back, built-in lumbar support, and padded armrests. Customized back support with a tilt tension reclining, angle adjustment that locks into place. Height adjustable seat. Five casters on a wide, stable base allows mobility.
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOTEL GRAND 700 Thread Count White Down Comforter, Ivory, King (018128)
- HIRSH 18" W 4 Drawer File Cabinet, Putty, Legal (17548)
- SUNFLOWER Sunflower ADC106K White Down Alternative Comforter - King; 106 x 90 in. (ADC106K)
- TRADEMARK FINE ART Farida Zaman 'Summer Pink Floral' Canvas Art, 24x24 (WAP08808-C2424GG)
- ALERA Breich Series Manager Chair, Supports Up to 275 lbs, 16.73" to 20.39" Seat Height, Black (ALEBC42B19)
- ALERA Office Chair, 275 lb Cap., Gray Seat (ALEWS4241)
- ALERA Linhope Chair, Supports Up to 275 lb, Black Seat/Back, Black Base (ALELH42B14)
- ALERA Executive Chair, Leather, 17-3/4" to 21-1/4" Height, Padded Arms, Black (ALEFZ41LS10B)
- ALERA Alera EL4215 Elusion Series Mesh Mid-Back Multifunction Chair; Black Leather (EL4215)
- ALERA Desk Chair, Mesh, 17-7/8" to 27-3/4" Height, T-Bar Arms, Black (ALEET4017)
- FLASH FURNITURE Cortana Home and Office Mid-Back Chair, B (DS-8012LB-BLK-GG)
- Alera Desk Chairs