Shop All Bookcases & Bookshelves
Alera
Credenza Shell, 71x23.5", Espresso
Mfr # VA257224ES
Zoro # G4493295
product price: $240.99
/ea
Free Shipping & Returns
$240.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series Alera® Valencia™ Series
- Color Espresso
- Depth 23.63"
- Height 29-1/2 in
- Width 70.88 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alera
- MFR # VA257224ES
- Zoro # G4493295
- UPC # 042167304249
- Country of Origin China
- Category Bookcases & Bookshelves
Dimensions
Depth | 23.63" |
Height | 29-1/2 in |
Width | 70.88 in |
Overall Width | 70.88" |
Overall Height | 29.5" |
Details
Item | Credenza Shell,71x23.5",Espresso |
Series | Alera® Valencia™ Series |
Color | Espresso |
Standards | Meets or Exceeds ANSI/BIFMA Standards |
Material | Textured Woodgrain Laminate |
Shelf Thickness (In.) | 1" |
Surface Material | Textured Woodgrain Laminate |
For Use With | Alera® Valencia™ Series File Pedestals, Open Storage Hutch, Desk Shells, Reversible Return/Bridge Shells and Center Drawer |
Edge Type | 3 mm Protective Edge Banding |
Description
Credenza Shell,71x23.5 In.,Espresso
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LORELL Pedestal, Mobile, B/B/F, 16"x22"x28-1/4", Weathered Charcoal (LLR69560)
- DESIGN TOSCANO The Venice Etagere Display Pedestal (DY1612)
- FLASH FURNITURE Mid-Back Dark Gray Mesh Ergonomic Task Desk Chair (BL-X-5M-DKGY-GG)
- ATLAS COMMERCIAL PRODUCTS Kid's Plastic Folding Chair, Pink (KPFC7PK)
- ALERA Bookcase, 65", 5 Shelf, Espresso (VA636632ES)
- ALERA Valencia Bookcase, 4 Shelf, 55", Cherry (ALEVA635632MC)
- ALERA Bookcase, 39.5", 3 Shelf, Espresso (VA634432ES)
- ALERA Bookcase, 29.5", 2 Shelf, Espresso (VA633032ES)
- ALERA Valencia Bookcase, 5 Shelf, 65", Mahogany (ALEVA636632MY)
- ALERA Valencia Bookcase, 4 Shelf, 55", Mahogany (ALEVA635632MY)
- BAXTON STUDIO Kalien Dark Brown Wood Bookcase with Display Shelves and Two Drawers (120-6467)
- Alera Bookcases & Bookshelves