Shop All Buffets & Sideboards
Alera
Credenza, 60" W, Steel
Mfr # ALESD6024BM
Zoro # G0197217
product price: $835.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
$835.99
Free 30-Day Returns
Key Features
- Type Credenza
- Overall Width 60"
- Color Mocha/Black
- Width 60"
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alera
- MFR # ALESD6024BM
- Zoro # G0197217
- UPC # 042167401047
- Country of Origin United States
- Category Buffets & Sideboards
Dimensions
Overall Width | 60" |
Width | 60" |
Height | 29.5" |
Details
Type | Credenza |
Item | Credenzas |
Color | Mocha/Black |
Material | Steel |
Description
Double Pedestal Steel Credenza
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Restaurant Chair, 17"L32-1/4"H, HerculesSeries (XU-DG694BLAD-BLKV-GG)
- THE MAREK GROUP Wall Clock, 12 in, Battery, 12 in, Analog (9724)
- CASTERHQ 2" DINETTE Chair Caster (50MM), 1 Piece, 90 LBS Capacity PER Caster (2IDCCSO4)
- BLUE RIDGE ERGONOMICS Bench Stool, Med, Vin, Bk, BF, Casters, BLK (BR-VMBST-RG-T0-BF-RC-8540)
- ELK HOME Coastal Credenza (6419512)
- WINSOME Winsome 94746 34.02 x 45.98 x 15.98 in. Diego Buffet - Sideboard Table; Walnut (94746)
- BAXTON STUDIO Ranger Mid-Century Modern Rustic Brown Finished Wood and Grey Metal 2-Door Sideboard Buffet (189-11748-ZORO)
- HON Left Pedestal Credenza, 72w x 24d x 29-1/2h, Harvest/Putty (H38855L.C.L)
- ALATERRE FURNITURE Modesto - Reclaimed Wood Wine Rack (AMSA3120)
- BAXTON STUDIO Wycliff Industrial Glam and Luxe Silver Finished Metal and Mirrored Glass 1Drawer Sideboard Buffet (212-12005-ZORO)
- MONARCH SPECIALTIES Accent Table, Console, Entryway, Narrow, Sofa, Living Room, Bedroom, Metal, Laminate, Brown, Black (I 2215)
- Alera Buffets & Sideboards