Shop All Task Lighting
Alera
Clamp-On, 3 Diopter LED Desktop Magnifier, 6.88"w x 16.63"d x 16.75"h
Mfr # ALELEDM765B
Zoro # G4595864
product price: $72.15
/ea
$72.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lamp Type LED
- Lamp Included Yes
- Color Black
- Width 6.88"
- Length 70"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alera
- MFR # ALELEDM765B
- Zoro # G4595864
- UPC # 42167200404
- Country of Origin China
- Category Task Lighting
Dimensions
Width | 6.88" |
Length | 70" |
Height | 16.75" |
Depth | 16.63" |
Details
Lamp Type | LED |
Lamp Included | Yes |
Color | Black |
Lamp Watts | 5W |
Switch | On/Off |
NEMA Plug Configuration | 2 Prong |
Switch Type | Rocker |
Standards | ETL Certified |
Description
Alera® Clamp-On, 3 Diopter LED Desktop Magnifier, 6.88"w x 16.63"d x 16.75"h, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Osram Sylvania Elc-7/x Bulk replacement light bulb lamp (ELC-7/X BULK OSRAM SYLVANIA)
- DABMAR LIGHTING Spike, Male, Heavy Duty, Ground (LV-S2-M)
- STREAMLIGHT Stinger 2020 Facecap Ring, Lime (78110)
- LUMAPRO 3 W, T2, Telephone Slide No. 5, PK10 (120PSB-10PK)
- ALERA Twin-Arm Task LED Lamp with USB Port, 11.88"w x 5.13"d x 18.5"h, Black (ALELED912B)
- ALERA Under Cabinet LED Strip Lamp, 24"w x 2"d x 2.88"h, Black (ALELEDUC24B)
- ALERA Floor Lamp, 71"H, Plastic Shade, 11.25"w x 11.25"d x 71"h, Matte Black (ALELMPF72B)
- ALERA Task Lamp, 6"w x 7.5"d x 16"h, Black (ALELMP832B)
- ALERA Adjustable LED Desk Lamp, 3.25"w x 6"d x 21.5"h, Black (ALELED908B)
- ALERA LED Task Lamp, 5.38"w x 9.88"d x 17"h, Black (ALELED931B)
- GLOBE ELECTRIC SWNG ARM LAMP WHITE 31.5in. (52847)
- Alera Task Lighting