Shop All Portable Electric Heaters
Alera
Ceramic Heater Tower w/Remote Control, 7.17" x 7.17" x 22.95", Black
Mfr # HECT24
Zoro # G901955918
product price: $75.19
/ea
Free Shipping & Returns
$75.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Oscillating Yes
- Width 7.17"
- Depth 7.17"
- Height 22.95"
- Features Cool Touch Plastic Housing; Safety Overheat Protection with Auto Shut-Off; Tip-Over Switch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alera
- MFR # HECT24
- Zoro # G901955918
- UPC # 42167201265
- Country of Origin China
- Category Portable Electric Heaters
Dimensions
Width | 7.17" |
Depth | 7.17" |
Height | 22.95" |
Length | 7.17" |
Details
Oscillating | Yes |
Features | Cool Touch Plastic Housing; Safety Overheat Protection with Auto Shut-Off; Tip-Over Switch |
Heater Type | Ceramic Convection |
Wattage | 900W/1,500W |
Color | Black |
Standards | ELT Certified |
NEMA Plug | 2 Prong |
Weight | 6.57 lbs |
Voltage | 120 V |
Amps AC | 12.5 A |
Description
Oscillating tower heater is perfect to heat up your room or office. Air is warmed as it passes over a large ceramic and aluminum heating element providing more consistent and natural heat. Heat is dispersed by a powerful fan. Programmable digital thermostat can be set to your ideal temperature. Up to 1500-watt heating output at maximum performance. Auto-off timer up to 8 hours. Designed with safety in mind with overheat auto shut-off protection, tip-over switch, and cool-to-the-touch plastic housing. Includes remote control. Intergrated carry handle.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Mini Laminate Sprocket Nose Bar 077-2437 For 3/8 Lp Pitch .050 14" (077-2436)
- JOHNSON CONTROLS Ball Valve, 2 Way, SS Trim, (F)NPT 1-1/2 (VG1245EP)
- FILTRETE Filter Ac Micro 16X25X1In (9901-6-CP)
- AAF FLANDERS Fiberglass Air Filter, 14x25x1" (10055.011425)
- ALERA 360 Deg Circular Fan Forced Heater, 8" x 8" x 12", Black (HEFF360B)
- MAXX AIR 10 In. Electric Indoor Portable Oscillating Fan-Forced Ceramic Heater (H1800)
- LASKO 3PL My Heat Personal Heater White (101)
- SP RICHARDS Lorell Mobile Radiator Heater W/ LED Display 1500W, Black (LLR33568)
- AIR KING Portable Electric Heater, Gray, 1500 W (8251)
- TPI Fan Forced Portable Heater, 3000/4000W, 208/240V, 1 PH (HF684TC)
- FOSTORIA Electric Infrared Heater, 208V AC, 1 Phase (OCH2-66-208V-SS)
- Alera Heaters & Furnaces