Shop All Waiting Room & Guest Chairs
Alera
Captain Guest Chair, Gray Tweed
Mfr # ALECS4351
Zoro # G3558060
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Seat Color Gray Tweed
- Back Color Gray
- Includes Arms Included
- Office Chair Style Guest Chair
- Standards CAL TB117-2013 Compliant; Meets or Exceeds ANSI/BIFMA Standards
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alera
- MFR # ALECS4351
- Zoro # G3558060
- UPC # 042167393663
- Country of Origin China
- Category Waiting Room & Guest Chairs
Details
Item | Captain Guest Chair,Gray Tweed |
Seat Color | Gray Tweed |
Back Color | Gray |
Includes | Arms Included |
Office Chair Style | Guest Chair |
Standards | CAL TB117-2013 Compliant; Meets or Exceeds ANSI/BIFMA Standards |
Weight Capacity | Supports Up to 275 lb |
Style | Guest Chair |
Application | Guest/Reception & Lounge |
Description
Captain Guest Chair,Gray Tweed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELFIELD Hinge Kit (RF000066-S)
- BEVCO Drafting Chair, Polyurethane, 21" to 31" Height, Adjustable Arms, Black (7501D-AA-3750S/5)
- GE Refrigerator Union Connector (WR02X11330)
- VINTIQUEWISE Large Wooden Decorative Lion Rings Pirate Trunk with Lockable Latch and Lock (QI003319L)
- ALERA Black Chairs/Stools, 25" W 24.80" L 33.66" H, Padded Loop, Faux Leather Seat (2824G)
- ALERA Black Chairs/Stools, 25.39" W 25.98" L 35.62" H, Padded Arch, Bonded Leather Seat, Madaris Series (ALEMA43ALS10M)
- ALERA Black Neratoli Slim Guest Chair, Soft Leather, Arched Loop, Leather Seat (10703-02)
- ALERA Black Chair, 26-1/4" L 39-3/8" H, Loop, Mesh Seat, Etros Series (ALEET4218)
- ALERA Alera® Madaris Leather Guest Chair - Black/Mahogany (ALEMA43ALS10M)
- ALERA Black Chairs/Stools, 25" W 24.80" L 33.66" H, Padded Loop, 100% Polyester Seat (ALERL43CFA10B)
- LESRO Lenox Wood 3 Seat Tandem Seating Wood Frame, Walnut, MD Farro Upholstery (LW3103)
- Alera Office Chairs