Shop All Home Storage Cabinets
Alera
Cabinet, Storage, 34x22.7", Espresso
Mfr # VA613622ES
Zoro # G4568000
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$314.99
Free 30-Day Returns
Key Features
- Material Textured Woodgrain Laminate
- Color Espresso
- Number of Shelves 1
- Number of Doors 2
- Series Alera Valencia Series
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alera
- MFR # VA613622ES
- Zoro # G4568000
- UPC # 042167304645
- Country of Origin China
- Category Home Storage Cabinets
Dimensions
Depth | 22.78" |
Overall Width | 34.13" |
Overall Height | 29.5" |
Details
Material | Textured Woodgrain Laminate |
Color | Espresso |
Number of Shelves | 1 |
Number of Doors | 2 |
Series | Alera Valencia Series |
Item | Cabinet,Storage,34x22.7",Espresso |
Standards | Meets or Exceeds ANSI/BIFMA Standards |
Caster Type | Leveling Glides |
Description
Cabinet,Storage,34x22.7 In.,Espresso
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGENCY GreyArmchairs, 31W29L33H, Wood, VinylSeat (7701NSAGGY)
- SPACE SOLUTIONS Mobile Organizer, 18" Deep, 4 Drawer, Black (22792)
- IMPACT INNOVATIONS Multicolored Christmas Window Clings (IG140739)
- FLASH FURNITURE Distressed Gn-Blue Metal Stool, Material: metal (ET-3534-30-DB-GG)
- ALERA Wardrobe, 11-7/8x23-5/8x65" H, Mdium Chrry (ALEVA621224MC)
- ALERA Alera Valencia Series Wardrobe, 11 7/8w x 23 5/8d x 65h, Modern Walnut (VA621224WA)
- ALERA Wardrobe, 11-7/8x23-5/8x65" H, Espresso (ALEVA621224ES)
- ALERA Economy Assembled Storage Cabinet, 36w x 18d x 72h, Black (CME7218BK)
- ALERA Open Office Low Storage Cabinet Credenza, 29.5x19-1/8x22-7/8, Cherry (ALELS593020MC)
- ALERA Alera Valencia Storage Cabinet, 34w x 22 7/8d x 29 5/8h, Modern Walnut (VA613622WA)
- BOSS Storage Cabinet, Mocha (N113-MOC)
- Alera Home Storage Cabinets