Shop All Desks
Alera
Bow Front Desk, 41-3/8" D X 71" W X 29-1/2" H, Medium Cherry, Woodgrain Laminate
Mfr # ALEVA227236MC
Zoro # G4489025
product price: $337.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
$337.99
Free 30-Day Returns
Key Features
- Type Bow Front Desk
- Overall Width 71"
- Overall Depth 41-3/8"
- Overall Height 29-1/2"
- Material Woodgrain Laminate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Width | 71" |
Overall Depth | 41-3/8" |
Overall Height | 29-1/2" |
Width | 71" |
Details
Type | Bow Front Desk |
Item | Valencia(TM) Series Bow-Front Desk Shell |
Color | Medium Cherry |
Material | Woodgrain Laminate |
Series | Valencia |
Color Top | Cherry |
Base Material | Woodgrain Laminate |
Standards | Meets or Exceeds ANSI/BIFMA Standards |
For Use With | Alera Valencia Series Reversible Return/Bridge Shell and Credenza Shell |
Work Surface Material | Woodgrain Laminate |
Base Color | Medium Cherry |
Shape | Rectangular; Curved Front |
Edge Type | 3 mm Protective Edge Band |
Product Type | Valencia(TM) Series Bow-Front Desk Shell |
Worksurface Thickness | 1" |
Description
Valencia(TM) Series Bow-Front Desk Shell
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS Office Chair, 275 lb, Adjustable (B8871-Bkgy)
- ALERA 15.63 in W 2 Drawer File Cabinets, Espresso, Letter/Legal (VA542822ES)
- FLASH FURNITURE Cognac Vinyl Adjustable Barstool with Black Base (CH-92023-1-BRBK-GG)
- TENNSCO Letter Size Starter Unit (128848PC)
- ALERA 58.27" D X 58.27" W X 29.53" H, Gray/White (ALEWSF5959GY)
- ALERA 24" D X 60" W X 30"-49" H, White (ALEHT3SAGBD)
- ALERA Alera Bookcase with 3 Shelves - 31-3/4"W x 14"D x 39-3/8"H - Medium Cherry - Valencia Series (ALEVA634432MC)
- ALERA Alera Desk Shell with Straight Front - 71inWx35-1/2inDx29-1/2inH - Med Cherry - Valencia Series (ALEVA217236MC)
- ALERA Straight Front Desk, 29-1/2" D X 59-1/2" W X 29-1/2" H, Medium Cherry, Woodgrain Laminate (ALEVA216030MC)
- ALERA Straight Front Desk, 29-1/2" D X 65" W X 29-1/2" H, Espresso, Textured Woodgrain Laminate (VA216630ES)
- LUXOR Standing Desk, 23-1/2" D X 32" W X 5-3/4" to 15-3/4" H, White Oak (CVTR PRO-WO)
- Alera Desks