Shop All Desks
Alera
Bow Front Desk, 41-3/8" D X 71" W X 29-1/2" H, Espresso, Textured Woodgrain Laminate
Mfr # VA227236ES
Zoro # G4493329
product price: $319.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
$319.99
Free 30-Day Returns
Key Features
- Type Bow Front Desk
- Overall Width 71"
- Overall Depth 41-3/8"
- Overall Height 29-1/2"
- Color Espresso
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Width | 71" |
Overall Depth | 41-3/8" |
Overall Height | 29-1/2" |
Width | 71" |
Details
Type | Bow Front Desk |
Item | Desk,Bow Front,71x41.25",Espresso |
Color | Espresso |
Material | Textured Woodgrain Laminate |
Series | Valencia |
Standards | Meets or Exceeds ANSI/BIFMA Standards |
Work Surface Material | Textured Woodgrain Laminate |
For Use With | Alera Valencia Series Reversible Return/Bridge Shell and Credenza Shell |
Base Material | Textured Woodgrain Laminate |
Edge Type | 3 mm Protective Edge Band |
Base Color | Espresso |
Shape | Rectangular; Curved Front |
Worksurface Thickness | 1" |
Description
Desk,Bow Front,71x41.25 In.,Espresso
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Bairei 'Crane And Peony' Canvas Art, 22x32 (WAG01140-C2232GG)
- TENNSCO Shelf, Width 34-1/2 In, Grey (B-345 LIGHT GRAY)
- ALATERRE FURNITURE Berkshire Natural Live Edge Wood Large Coffee Table, Weight: 75 (AWBB1220S)
- MIDWEST FASTENER 7/8" Zinc Plated Steel Wood Furniture Cam 8PK (38583)
- ALERA Pedestal Desk, 30 in D X 60" W X 29-1/2 in H, Cherry, Steel (ALESD216030PO)
- ALERA Alera Desk Shell with Straight Front - 71inWx35-1/2inDx29-1/2inH - Med Cherry - Valencia Series (ALEVA217236MC)
- ALERA Straight Front Desk, 29-1/2" D X 65" W X 29-1/2" H, Mahogany, Woodgrain Laminate (ALEVA216630MY)
- ALERA Alera Steel Desk - Double Pedestal - 60"W x 30"D x 29-1/2"H - Cherry/Putty (ALESD216030PO)
- ALERA Alera Bookcase with 6 Shelves - 31-3/4"W x 14"D x 80-3/8"H - Medium Cherry - Valencia Series (ALEVA638232MC)
- ALERA Straight Front Desk, 29-1/2" D X 59-1/2" W X 29-1/2" H, Medium Cherry, Woodgrain Laminate (ALEVA216030MC)
- FLASH FURNITURE Computer Desk, 19-1/2" D X 41-1/4" W X 29-1/2" H, Rustic, Laminate (NAN-NJ-HD10168-GG)
- Alera Desks