Shop All Bookcases & Bookshelves
Alera
Bookcase, 55, 4 Shelf, Espresso
Mfr # VA635632ES
Zoro # G4492936
product price: $239.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.
$239.99
Free 30-Day Returns
Key Features
- Series Alera® Valencia™ Series
- Number of Shelves 4
- Color Espresso
- Depth 14"
- Height 54.78 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alera
- MFR # VA635632ES
- Zoro # G4492936
- UPC # 042167304683
- Country of Origin China
- Category Bookcases & Bookshelves
Dimensions
Depth | 14" |
Height | 54.78 in |
Width | 31-3/4 in |
Overall Height | 54.78" |
Overall Width | 31.75" |
Details
Item | Bookcase,55,4 Shelf,Espresso |
Series | Alera® Valencia™ Series |
Number of Shelves | 4 |
Color | Espresso |
Shelf Capacity | 150 lb |
Material | Textured Woodgrain Laminate |
Standards | Meets or Exceeds ANSI/BIFMA Standards |
Shelf Thickness (In.) | 1" |
Load Capacity (Lb.) | 150 lbs. |
Edge Type | 3 mm Protective Edge Banding |
For Use With | Bookcases can be enclosed with Alera® Valencia™ Series Bookcase Door kit. |
Description
Bookcase,55,4 Shelf,Espresso
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Yara ModernWalnut Brown Finished Wood Queen Size 4-Drawer Platform Storage Bed Frame (196-11508-ZORO)
- LORELL Fabric Task Chair (83111A204)
- FLASH FURNITURE Contemporary Chair, Fabric, 18" Height, Fixed Arms, Black Fabric (XU-DG-60443-670-1-BK-GG)
- FLASH FURNITURE Glenbrook 30in. x 48in. Rectangular Table Top w/White or Gray Reversible Laminate Top (XU-WHGY-3048-GG)
- ALERA Credenza Shell, 65x23.5", Espresso (VA256624ES)
- ALERA Bookcase, 29.5", 2 Shelf, Espresso (VA633032ES)
- ALERA Valencia Credenza Shell, 29.5", Mahogany (ALEVA257224MY)
- ALERA Valencia Bookcase, 6 Shelf, Cherry (ALEVA638232MC)
- ALERA Valencia Credenza Shell, 29.5", Cherry (ALEVA257224MC)
- ALERA Valencia Bookcase, 3 Shelf, Mahogany (ALEVA634432MY)
- MONARCH SPECIALTIES Bookshelf, Bookcase, Etagere, Corner, 4 Tier, 60"H, Office, Bedroom, Metal, Laminate, Brown, Black (I 3648)
- Alera Bookcases & Bookshelves