Shop All Waiting Room & Guest Chairs
Alera
Black Chairs/Stools, 24.8" W 32.28" H, Loop
Mfr # ALEIV4317A
Zoro # G5230624
Free Shipping & Returns
$311.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Arm Style Loop
- Seat Color Black
- Overall Height 32.28"
- Overall Width 24.8"
- Back Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alera
- MFR # ALEIV4317A
- Zoro # G5230624
- UPC # 42167394202
- Country of Origin China
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 32.28" |
Overall Width | 24.8" |
Width | 18.89" |
Height | 19.68" |
Depth | 22.83" |
Details
Item | Chairs/Stools |
Arm Style | Loop |
Seat Color | Black |
Back Color | Black |
Color | Black |
Includes | Arms Included |
Weight Capacity | Supports Up to 275 lb |
Features | Fabric Back & Seat |
Material | Fabric |
Standards | Meets or Exceeds ANSI/BIFMA Standards |
Lumbar Support | No |
Style | Guest Chair |
Application | Guest/Reception & Lounge |
Description
Alera® IV Series Guest Chairs, 25.38" x 20.88" x 33", Black Seat/Black Back, Black Base, 2/Carton
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINDERMAT Basic KinderMat, 5/8in thick, PK2 (KM-100)
- DESIGNS OF DISTINCTION 1-1/4" Decorative Aluminum Strapping - Chrome (01110171CR1)
- HON 36" W 2 Drawer File Cabinet, Putty, A4/Legal/Letter (H782.L.L)
- CLOROX 72 in. H X 72 in. W Blue Shower Curtain Liner Fabric (MSI008339)
- ALERA Black Neratoli Slim Guest Chair, Soft Leather, Arched Loop, Leather Seat (10703-02)
- ALERA Black Chairs/Stools, 25.39" W 25.98" L 35.62" H, Padded Arch, Bonded Leather Seat, Madaris Series (ALEMA43ALS10M)
- ALERA Captain Guest Chair, Gray Tweed (ALECS4351)
- ALERA Black Chairs/Stools, 25" W 24.80" L 33.66" H, Padded Loop, 100% Polyester Seat (ALERL43CFA10B)
- ALERA Black Chair, 26-1/4" L 39-3/8" H, Loop, Mesh Seat, Etros Series (ALEET4218)
- FLASH FURNITURE Black Office Chair, 28 1/2 in W 35" L 49-1/2" H, Padded, Leather Seat, Hercules Series (GO-1850-1-LEA-GG)
- LESRO Siena Lounge Reception Armless Guest Chair, Black, MD Ink Upholstery (SN1102)
- Alera Office Chairs