Shop All Wire Shelf Units
Alera
Black Anthracite Plus Wire Shelving Kit, 4 Shelves, 72" x 24" x 72"
Mfr # ALESW207224BA
Zoro # G4067050
product price: $420.99
/ea
Free Shipping & Returns
$420.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Depth 24"
- Material Steel
- Number of Shelves 4
- Overall Width 72"
- Color Black Anthracite Plus
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alera
- MFR # ALESW207224BA
- Zoro # G4067050
- UPC # 42167550066
- Country of Origin China
- Category Wire Shelf Units
Dimensions
Depth | 24" |
Overall Width | 72" |
Overall Height | 72" |
Details
Material | Steel |
Number of Shelves | 4 |
Color | Black Anthracite Plus |
Thickness | 1" |
Capacity | 4,000 lbs. |
Standards | Meets or Exceeds ANSI/BIFMA Standards |
Description
Alera® BA Plus Wire Shelving Kit, 4 Shelves, 72" x 24" x 72", Black Anthracite Plus
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALLOWELL Bolted Heavy-Duty Adjustable Leg Work Benches, Shop Top, 72" W, 34" Height, 4000 lb., Straight (HWB7236E-ME)
- MOLDED FIBERGLASS Stacking Container, Gray, Fiberglass Reinforced Composite, 23 3/8 in L, 12 in W, 3 1/8 in H (8082085136)
- STRONG HOLD 14 ga. Steel Storage Cabinet, Stationary (46-W-244-L)
- ZORO SELECT Leverlock Ring (RQ0516)
- ALERA Alera SW504824BL Industrial Wire Shelving Starter Kit 4 Shelves 48w x 24d x 72h Black (SW504824BL)
- ALERA 5-Shelf Wire Shelving Kit, 48w x 18d x 72h, Black Anthracite (ALESW654818BA)
- ALERA Wire Shelving Unit, 18"D x 48"W x 72"H, 4 Shelves, Silver (4T601848SR)
- ALERA Wire Shelving Unit, 18"D x 48"W x 72"H, 4 Shelves, Black, Shelving Style: Open (ALESW504818BL)
- ALERA Wire Shelving Unit, 18"D x 60"W x 72"H, 4 Shelves, Black Anthracite (4TIND6018BA)
- ALERA Wire Shelving Unit, 14"D x 36"W x 36"H, 3 Shelves, Silver (3TRES3614SR)
- ZORO SELECT Wire Shelving Unit, 18"D x 36"W x 86"H, 4 Shelves, Chrome (45VY45)
- Alera Wire Shelf Units