Shop All Task Chairs
Alera
Birns High-Back Task Chair, Up to 250 lb, 18.11" to 22.05" Seat Height, Brown Seat/Back, Chrome Base
Mfr # ALEBN41B59
Zoro # G306434582
original price:
$193.09
5% off
new price: $181.99
/ea
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Weight 44.1 lbs
- Application General Office & Task
- Features Pneumatic Seat Height Adjustment
- Standards CAL TB117-2013 Compliant; Meets or Exceeds ANSI/BIFMA Standards
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alera
- MFR # ALEBN41B59
- Zoro # G306434582
- UPC # 42167000196
- Country of Origin China
- Category Task Chairs
Details
Color | Brown |
Weight | 44.1 lbs |
Application | General Office & Task |
Features | Pneumatic Seat Height Adjustment |
Standards | CAL TB117-2013 Compliant; Meets or Exceeds ANSI/BIFMA Standards |
Includes | Arms |
Weight Capacity (text) | Supports Up to 250 lb |
Description
Enhance your workspace and add much needed comfort with a leather-bonded, high-back chair. Constructed with plush padding, integrated lumbar support, and padded armrests to deliver optimal support for your neck, back, and shoulders. The pneumatic height adjustment lets you customize the position to fit your body and workspace. Use the adjustable tilt to find and lock the chair at the perfect angle. Includes durable, rolling casters and a five-star base to easily maneuver over tile or carpeted floors. Some assembly required.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Danhui Nai 'Refresh Bath Border Ii' Canvas Art, 14x14 (WAP10676-C1414GG)
- IMPERIAL Imperial 741013 Baseline Sports NFL New York Giants Counter & Pub Chair; Set Of 2 (741013)
- DREAMSEAT Office Chair 1000 with Miami Hurricanes Logo (XZOC1000-PSCOL12110)
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 23/64", PK10 (CTB 15B)
- ALERA Aeson Series Multifunction Task Chair, Supports Up to 275 lb, 15" to 18.82" Seat Height, Black (ALEAS42M14)
- ALERA Oxnam Series High-Back Task Chair, Supports Up to 275 lbs, 17.56" to 21.38" Seat Height, Black (ALEON41B19)
- ALERA Alera Harthope Leather Task Chair, Supports Up to 275 lb, Black Seat/Back, Black Base (ALEHH42B19)
- ALERA Acrylic Task Chair, 18-1/2" to 23-1/4", No Arms, Black (ALEIN4811)
- ALERA Alera NR4139 Neratoli High-Back Swivel-Tilt Chair; Red Soft-Touch Leather; Chrome Frame (NR4139)
- ALERA Acrylic Task Chair, 17-1/4" to 22-1/2", No Arms, Black (ALEVT48FA10B)
- FLASH FURNITURE Mesh Task Chair, Black (LF-118P-T-BK-GG)
- Alera Seating