Shop All Desk Chairs
Alera
Big and Tall Chair, Leather, 20-1/4" to 24-1/4" Height, Padded Arms, Black, Chrome
Mfr # ALEMS4419
Zoro # G3558523
product price: $561.99
/ea
Free Shipping & Returns
$561.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Office Chair Style Big and Tall Chair
- Arm Style Padded Arms
- Seat Material Leather
- Seat Color Black
- Seat Height Range 20-1/4" to 24-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alera
- MFR # ALEMS4419
- Zoro # G3558523
- UPC # 042167393410
- Country of Origin China
- Category Desk Chairs
Dimensions
Seat Height Range | 20-1/4" to 24-1/4" |
Overall Height | 48-5/8" |
Details
Office Chair Style | Big and Tall Chair |
Arm Style | Padded Arms |
Seat Material | Leather |
Seat Color | Black |
Back Material | Leather |
Back Color | Black |
Caster Type | Dual Wheel |
Color | Black, Chrome |
Item | Big/Tall Leather Chair,Black/Chrome |
Material | Leather |
Series | Alera Maxxis |
Weight Capacity | Upto 500 lb. |
Frame Material | Chrome |
Standards | CAL TB117-2013 Compliant; Meets or Exceeds ANSI/BIFMA Standards |
Features | Arms Included, Pneumatic Seat Height Adjustment, Tilt Tension/Tilt Lock |
Style | Big and Tall Chair |
Application | Executive & Management; Specialty |
Description
Big/Tall Leather Chair,Black/Chrome
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLOORTEX Chair Mat 36"x48", Rectangular Shape, Clear, for Carpet, Material: PVC (PF119225EV)
- ATLAS COMMERCIAL PRODUCTS Titan Series™ Wood Folding Table, 60" 1/2 Round (WFT5-60HALF)
- BAXTON STUDIO Mars Modern Greyish Beige King Size Headboard (134-7262)
- DEERLUX Handknotted Denim Textured Cotton Polyester Flatweave Kilim Rug, 3' x 5' (QI003934.XS)
- ALERA Office Chair, 275 lb Cap., Gray Seat (ALEWS4241)
- ALERA Linhope Chair, Supports Up to 275 lb, Black Seat/Back, Black Base (ALELH42B14)
- ALERA Task Chair, Mesh, 18-3/4" to 22-3/8" Height, Padded Arms, Black (ALEEL42BME10B)
- ALERA Mesh, Flared 7-Bar, Black (ALEEL4914)
- ALERA Alera Eb-E Series Swivel/Tilt Mid-Back Mesh Chair, Supports Up To 275 Lbs, Blk Seat/Blk Back (EBE4217)
- ALERA Office Chair, 275 lb Cap., Navy Blue Seat (ALEWS42B27)
- ALERA Fabric, T-Bar, Black (HALE754)
- Alera Seating