Shop All Desk Chairs
Alera
Big and Tall Chair, Fabric, 20-1/2" to 24" Height, T-Bar Arms, Black
Mfr # MT4510
Zoro # G4493837
original price:
$351.82
7% off
new price: $323.99
/ea
Free Shipping & Returns
$323.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Office Chair Style Big and Tall Chair
- Arm Style T-Bar Arms
- Seat Material Fabric
- Seat Color Black
- Seat Height Range 20-1/2" to 24"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alera
- MFR # MT4510
- Zoro # G4493837
- UPC # 042167392987
- Country of Origin China
- Category Desk Chairs
Dimensions
Seat Height Range | 20-1/2" to 24" |
Seat Width | 21.65" |
Seat Depth | 19.29" |
Back Height | 25.4" |
Overall Height | 40.94"-44.48" |
Overall Width | 29.61'' |
Seat Height Min. | 19.68" |
Seat Height Max. | 23.22" |
Depth | 29.33" |
Back Width | 20.12'' |
Description
Big and tall Fabric Chair,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGO BRANDS Houston Oilers Titans Legacy Elite Chair (631-12E-C1)
- FLASH FURNITURE Side Reception Chair, 26"L36"H, Padded, LeatherSeat, ContemporarySeries (BT-1404-BKGY-GG)
- DESIGNS OF DISTINCTION 1-1/4" Decorative Aluminum Strapping - Flat Black (01110171WR1)
- TUUCI 6.5 ft Square Satin Rib Set (K100001-6.5S-SAT)
- ALERA Faseny Series Big and Tall Manager Chair, Up to 400 lbs, 17.48" to 21.73" Seat Height, Black (ALEFN44B14)
- ALERA Mesh, Padded T-Bar, Black (ALEELT4218S)
- ALERA Office Chair, 275 lb Cap., Black Seat (ALEWS42B17)
- ALERA Office Chair, 275 lb Cap., Cream Seat (ALEWS4251)
- ALERA Executive Chair, Leather, 19" to 22-1/2" Height, Arched Arms, Red, Chrome/Red, Chrome (ALENR4239)
- ALERA Alera EL4215 Elusion Series Mesh Mid-Back Multifunction Chair; Black Leather (EL4215)
- BENCHPRO Ergonomic Chair, Fabric, 21" to 31" Height, Blue (WAT-DFB-TLC-WW-BLUE)
- Alera Office Chairs