Shop All Task Chairs
Alera
Big and Tall Chair, 17-1/2" to 21", Adjustable Arms, Black
Mfr # CP210
Zoro # G4500977
original price:
$426.27
18% off
new price: $345.99
/ea
Free Shipping & Returns
$345.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Office Chair Style Big and Tall Chair
- Arm Style Adjustable Arms
- Seat Color Black
- Seat Height Range 17-1/2" to 21"
- Back Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alera
- MFR # CP210
- Zoro # G4500977
- UPC # 042167500139
- Country of Origin Taiwan, Province of China
- Category Task Chairs
Dimensions
Seat Height Range | 17-1/2" to 21" |
Overall Height | 44-1/2" |
Maximum Seat Height | 21 in |
Maximum Overall Depth | 29 in |
Maximum Seat Depth | 20.75 in |
Minimum Seat Height | 17.5 in |
Minimum Overall Height | 40.5 in |
Maximum Overall Width | 23 in |
Maximum Overall Height | 44.5 in |
Back Width Maximum | 22 in |
Maximum Seat Width | 22 in |
Back Height Maximum | 19.5 in |
Description
XL Big and Tall Mid-Back Task Chair,Black
- •High-capacity gas lift for hassle-free height adjustment.
- •Heavy-duty construction provides strength and durability.
- •Heavy-duty swivel seat control with optimized back angle provides stable support.
- •Generously-sized sculptured seat and back offer maximum comfort.
- •Contoured stitched upholstery and custom-designed back strap deliver superior aesthetics.
- •Five-star high-strength base with casters.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTEX Pillow, Standard, White, PK12 (Sure Check)
- ELECTROLUX Dispenser Funnel Guide (2180224)
- NATIONAL PUBLIC SEATING Polyurethane Task Chair, 22" to 32", No Arms, Black (6722HB)
- AMERICAN TIME Clock, Black Case, 12/24 hr. Format, 110V (E56BAQD324)
- ALERA Acrylic Task Chair, 17-1/4" to 22-1/2", No Arms, Black (ALEVT48FA10B)
- ALERA Alera® Everyday Task Stool - Leather - Black (TE4619)
- ALERA Aeson Series Multifunction Task Chair, Supports Up to 275 lb, 15" to 18.82" Seat Height, Black (ALEAS42M14)
- ALERA Alera Egino Big and Tall Chair, Supports Up to 400 lb, Black Seat/Back, Black Base (ALEEG44B19)
- ALERA Brosna Mid-Back Task Chair, Up to 250 lb, 18.15" to 21.77 Seat Height, Black Seat/Back, Black Base (ALEBRN42B19)
- ALERA Leather Task Chair, 18-1/2" to 23-1/4", No Arms, Black (ALEIN4819)
- FLASH FURNITURE Mesh Contemporary Chair, 17-1/4" to 20-3/4", Adjustable Arms, Black LeatherSoft/Mesh (BL-X-5M-LEA-GG)
- Alera Office Chairs