Shop All Desks
Alera
ALEVA552222ES Valencia Espresso Two-Drawer Full Pedestal - 15 5/8'' x 20 1/2'' x 19 1/4''
Mfr # 328A552222ES
Zoro # G812126315
product price: $203.99
/ea
Free Shipping & Returns
$203.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Complete your workspace with this Alera ALEVA552222ES Valencia espresso two-drawer full pedestal! Made of a commercial grade laminate material this pedestal is scratch- stain- and water-resistant for an extremely durable construction. Plus thanks to the 3 mm edge banding it is sure to withstand consistent use.Use this pedestal to store both letter and legal sized files or documents. Attach it below your current worksurface to increase storage and make important files more accessible. To ensure balance leveling glides are included to help compensate for uneven floors. Plus the included removable lock and keys are ideal for keeping confidential files at your doctor's office or clinic locked away when not in use to ensure patient confidentiality.Overall Dimensions:Width: 15 5/8''Depth: 20 1/2''Height: 19 1/4''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALATERRE FURNITURE Roxy Twin Wood Junior Loft Bed with Espresso with Gray Camo Bottom Tent (AJRX10P0ATCGY)
- HOMELEGANCE Laurelin Bedroom Dresser, Black (1714BK-5)
- SAFCO Drafting Table Top , 60" W 1" H, Green Tabletop (3952)
- LORELL Leather Executive Chair, 18.31" to 21.26", Adjustable Arms, Black (LLR62620)
- ALERA Alera Steel Desk - Double Pedestal - 60"W x 30"D x 29-1/2"H - Cherry/Putty (ALESD216030PO)
- ALERA Alera® Credenza Shell - 70-7/8"W x 23-5/8"D x 29-5/8"H - Espresso - Valencia Series (VA257224ES)
- ALERA Straight Front Desk, 29-1/2" D, 65" W, 29-1/2" H, Medium Cherry, Woodgrain Laminate (ALEVA216630MC)
- ALERA Bow Front Desk, 41-3/8" D, 71" W, 29-1/2" H, Espresso, Textured Woodgrain Laminate (VA227236ES)
- ALERA Straight Front Desk, 29-1/2" D, 59-1/2" W, 29-1/2" H, Medium Cherry, Woodgrain Laminate (ALEVA216030MC)
- ALERA Desk Shell, 23-5/8" D, 47-1/4" W, 29-1/2" H, Medium Cherry, Woodgrain Laminate (ALEVA354824MC)
- INTERION BY GLOBAL INDUSTRIAL Interion L-Shaped Reception Station, 80inW x 80inD x 44inH, Gray Counter, Gray Panel (249009GG)
- Alera Desks