Shop All Utility Stools
Alera
Alera Wl Series Workbench Stool, 25in Seat Height, Supports Up To 250 Lbs., Blk Seat/Blk Back
Mfr # CS616
Zoro # G308589525
product price: $412.99
/ea
Free Shipping & Returns
$412.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alera
- MFR # CS616
- Zoro # G308589525
- UPC # 42167500498
- Country of Origin India
- Category Utility Stools
Description
integral skin polyurethane seat and back assures durability even in rugged environments. contoured seat and back provides superior comfort and ergonomics. adjustable seat height suits desk and workbench applications. adjustable back height and back depth adapts to body size. hard floor casters deliver effortless mobility. agile design delivers unique ergonomics. Soft cushion seat and back maximizes comfort. Reinforced structural inserts for seat and back assures durability. Oversized paddle activated lift allows user to set desired seat height within seconds. Heavy density nylon base provides stability. Recommended applications: drafting, warehouse & industrialstools; general office & task; seat color: black; back color: black; color family: black.manufacturer's limited five-year warranty.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATLAS COMMERCIAL PRODUCTS Cocktail Table Assembly, 30" Pole (CT530POLE)
- FLASH FURNITURE 4 Pack 30"H No Back Red Metal Barstool Square Seat (4-CH-31320-30-RED-GG)
- ALATERRE FURNITURE 42 W, 26 L, 18 H, Oak Top, Rustic Brown (ANKY11RBG)
- OFFICESOURCE Boat Shaped Conference Table with Slab Base (PL235MW)
- ALERA Everyday Task Stool, Black, Leather (ALETE4619)
- ALERA Drafting Chairs, Acrylic, 24" to 34-1/2" Height, No Arms, Graphite Gray, Black (ALEIN4641)
- ALERA Interval Swivel Task Stool, Faux Leather (ALEIN4616)
- ALERA Drafting Chairs, Acrylic, 24" to 34-1/2" Height, No Arms, Black (ALEIN4611)
- ALERA Alera Sit-Stand Perch Stool - Black with Black Base - AdaptivErgo Series (AE35PSBK)
- ALERA Everyday Task Stool, Black, Mesh (ALETE4617)
- GLOBAL EQUIPMENT Interion Shop Stool with Footrest - Polyurethane - Black (A207TP)
- Alera Utility Stools