Shop All Home Storage Cabinets
Alera
Alera Valencia Storage Cabinet, 34w x 22 7/8d x 29 5/8h, Modern Walnut
Mfr # VA613622WA
Zoro # G2181485
product price: $269.99
/ea
Free Shipping & Returns
$269.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Woodgrain Laminate
- Color Modern Walnut
- Number of Shelves 1
- Number of Doors 2
- Series Alera Valencia Series
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alera
- MFR # VA613622WA
- Zoro # G2181485
- UPC # 042167305925
- Country of Origin China
- Category Home Storage Cabinets
Dimensions
Depth | 22.78" |
Overall Width | 34.13" |
Overall Height | 29.5" |
Details
Material | Woodgrain Laminate |
Color | Modern Walnut |
Number of Shelves | 1 |
Number of Doors | 2 |
Series | Alera Valencia Series |
Item | Alera Valencia Storage Cabinet |
Standards | Meets or Exceeds ANSI/BIFMA Standards |
Caster Type | Leveling Glides |
Description
Alera Valencia Storage Cabinet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INFINITY INSTRUMENTS Retro Escape 9.75 in. Wall Clock - Green (20305GR-4543)
- LIVABLISS Cozy CZY-2303 Machine Crafted Area Rug (CZY2303-2773)
- LA CROSSE TECHNOLOGY Atomic Digital Wall Clock (513-1419-INT)
- CLEVELAND O-Ring, EPDM-E50 (FA05002-12)
- ALERA Open Office Low Storage Cabinet Credenza, 29.5x19-1/8x22-7/8, Cherry (ALELS593020MC)
- ALERA Wardrobe, 11-7/8x23-5/8x65" H, Mdium Chrry (ALEVA621224MC)
- ALERA Economy Assembled Storage Cabinet, 36w x 18d x 42h, Black (CME4218BK)
- ALERA Open Office Low Storage Cab Cred, 29.5w x 19 1/8d x 22 7/8h, Espresso (ALELS593020ES)
- ALERA Economy Assembled Storage Cabinet, 36w x 18d x 72h, Black (CME7218BK)
- ALERA Cabinet, Storage, 34x22.7", Espresso (VA613622ES)
- INVAL Mini Refrigerator/Microwave Storage Cabinet 23.6 in. W x 19.7 in. D x 72 in. H in Amaretto (AL-4813)
- Alera Home Storage Cabinets