Shop All Desks
Alera
29.5" D X 65" W X 29.63" H, Gray
Mfr # ALEVA216630GY
Zoro # G505674550
Free Shipping & Returns
$264.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 65"
- Overall Depth 29.5"
- Overall Height 29.63"
- Color Gray
- Number of Shelves 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Width | 65" |
Overall Depth | 29.5" |
Overall Height | 29.63" |
Details
Item | Desks |
Color | Gray |
Number of Shelves | 0 |
Weight | 128.18 lbs |
Standards | Meets or Exceeds ANSI/BIFMA Standards |
Edge Type | 3 mm Protective Edge Band |
Shape | Rectangular |
Base Material | Woodgrain Laminate |
Number of Pedestals | 0 |
Work Surface Material | Woodgrain Laminate |
For Use With | Alera® Valencia™ Series Reversible Return/Bridge Shell and Credenza Shell |
Series | Alera® Valencia™ Series |
Base Color | Gray |
Worksurface Thickness | 1" |
Description
Durable, commercial grade laminate work surface and side panels are water, scratch, and stain resistant. The charcoal accent line under the work surface adds style and a distinctive touch. A protective edge banding helps to prevent damage from bumps. Two grommets for cable and wire management to tuck away your computer and device cords. Full-length modesty panel for added privacy.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOMELEGANCE Tamsin Night Stand, White (1616W-4)
- ZORO SELECT Mini Blinds, 72" Lx 24" W, Vinyl/Metal (493P29)
- FLASH FURNITURE Black Mesh Mid-Back Task Chair with Roller Wheels (BL-X-5M-BK-RLB-GG)
- NATIONAL PUBLIC SEATING Folding Chair, Beige, 18-3/4 In., PK4 (301)
- ALERA Straight Front Desk, 29-1/2" D X 65" W X 29-1/2" H, Mahogany, Woodgrain Laminate (ALEVA216630MY)
- ALERA Pedestal Desk, 36 in D X 72 in W X 29-1/2 in H, Steel (ALESD7236BM)
- ALERA 15" D X 70.63" W X 35.38" H, Gray, Woodgrain Laminate (ALEVA287215GY)
- ALERA Alera Desk Shell with Straight Front - 71inWx35-1/2inDx29-1/2inH - Med Cherry - Valencia Series (ALEVA217236MC)
- ALERA Alera Bookcase with 3 Shelves - 31-3/4"W x 14"D x 39-3/8"H - Medium Cherry - Valencia Series (ALEVA634432MC)
- ALERA 23.63 in D X 41.38" W X 30" H, Modern Walnut, Laminate (ALEVA204224WA)
- REGENCY 71 in D X 143.5 in W X 45.5 in H, Mahogany, Wood, Plexi (77313MH)
- Alera Desks