Shop All Desks
Alera
Alera Valencia Series Reversible Return/Bridge Shell, 42w x 23.63d x 29.5h, Gray
Mfr # ALEVA354224GY
Zoro # G205674881
product price: $192.99
/ea
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 42"
- Overall Depth 23.63"
- Overall Height 29.5"
- Color Gray
- Weight 73.5 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Width | 42" |
Overall Depth | 23.63" |
Overall Height | 29.5" |
Details
Item | Returns |
Color | Gray |
Weight | 73.5 lbs |
Base Material | Woodgrain Laminate |
Top Thickness | 1" |
Top Material | Woodgrain Laminate |
Standards | Meets or Exceeds ANSI/BIFMA Standards |
Edge Type | 3 mm Protective Edge Banding |
For Use With | Alera® Valencia™ Series Desk Shells, Credenza Shell, Corner Desk, File Pedestals and Keyboard/Mouse Shelf |
Series | Alera® Valencia™ Series |
Return Orientation | Reversible |
Description
Universal application office furniture piece that can be used as either as a return or bridge to create "U" or "L" shaped workstations. Durable, 1'' thick worksurface and side panels are water, scratch and dent-resistant. Full-height modesty panel. Flexible design that adapts to right or left-handed configurations. Fitted with one wire management grommet to keep cords tucked away for increased organization and safety. Protective 3 mm edge banding.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HERGO Low Profile Computer Workstation (95-MIDIW-048)
- HON Pedestal Desk, 30 in D, 66" W, 29.5" H, Mahogany/Charcoal, Metal (H38292L.N.S)
- FLASH FURNITURE Contemporary Chair, 18", White (LF-7-07C-WH-GG)
- FLASH FURNITURE Rectangle Fold Training Table, Wht, 18X72, 18" X 72" X 29", Plastic Top, White (DAD-YCZ-180-GW-GG)
- ALERA 23.63 in D, 41.38" W, 30" H, Medium Cherry, Laminate (ALEVA204224MC)
- ALERA Straight Front Desk, 29-1/2" D, 47-1/4" W, 29-1/2" H, Espresso, Textured Woodgrain Laminate (VA214830ES)
- ALERA Desk Shell, 23.63 in D, 42" W, 29.5" H, Modern Walnut, Textured Woodgrain Laminate (VA354224WA)
- ALERA Straight Front Desk, 29-1/2" D, 65" W, 29-1/2" H, Mahogany, Woodgrain Laminate (ALEVA216630MY)
- ALERA AdaptivErgo Single-Tier Sit-Stand Lifting Workstation, 26.4" x 18.5" x 1.8" to 15.9", Black (ALEAEWR8B)
- ALERA Straight Front Desk, 29-1/2" D, 65" W, 29-1/2" H, Medium Cherry, Woodgrain Laminate (ALEVA216630MC)
- GLOBAL INDUSTRIAL Right Handed Return Table, 36W, Gray (240269GY)
- Alera Desks