Shop All Task Chairs
Alera
Alera® Swivel Task Stool - Fabric - Black
Mfr # ALEIN4611
Zoro # G905258855
product price: $379.99
/ea
Free Shipping & Returns
$379.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Style Swivel Task Stool
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alera
- MFR # ALEIN4611
- Zoro # G905258855
- UPC # 42167392048
- Country of Origin China
- Category Task Chairs
Details
Style | Swivel Task Stool |
Description
Alera alein4611 interval series swivel task stool,100% acrylic w/tone-on-tone pattern,black molded plastic shell resists impact. Waterfall seat edge helps relieve pressure points on the underside of legs. Adjustable footring for optimal feet positioning. Five-star base with casters for easy mobility. Optional arms sold separately. Recommended applications: drafting, warehouse & industrialstools; seat/back color: black; arms included: no. note: optional arms sold and shipped separately. Casters supplied with this chair are not suitable for all floor types. for use with: alera optional height-adjustable polyurethane t-arms ; alera optional height-adjustable leather t-arms for alera interval series chairs. this product arrives to most customers in 2-3 business days.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Black Fabric Drafting Chair (Cylinders: 22.5''-27''H or 26''-30.5''H) (BT-659-BLACK-GG)
- LUXOR Lightweight Stackable Student Desk and Chair, PK4 (STUDENT-STK4PK)
- CANDLE LITE Classic Cherry Votive (4520565)
- BAXTON STUDIO Hilda Modern Greyish Beige Full Size Headboard (142-7755)
- ALERA Brosna Mid-Back Task Chair, Up to 250 lb, 18.15" to 21.77 Seat Height, Black Seat/Back, Black Base (ALEBRN42B19)
- ALERA Acrylic Task Chair, 18-1/2" to 23-1/4", No Arms, Black (ALEIN4811)
- ALERA Alera Leithen Bonded Leather Midback Chair, Supports Up to 275 lb, Black Seat/Back, Silver Base (ALELT4249)
- ALERA Leather Task Chair, 18-1/2" to 23-1/4", No Arms, Black (ALEIN4819)
- ALERA Acrylic Task Chair, 17-1/4" to 22-1/2", No Arms, Black (ALEVT48FA10B)
- ALERA Alera NR4139 Neratoli High-Back Swivel-Tilt Chair; Red Soft-Touch Leather; Chrome Frame (NR4139)
- BACK2BASICS Mid-Back Mesh Task Chair Black (BA809802)
- Alera Seating