Shop All Task Chairs
Alera
Alera Resin Stacking Chair, Supports Up to 275 lb, Black Seat/Back, Black Base, PK4, 4PK
Mfr # ALECA671
Zoro # G306434605
product price: $197.99
/pk 4, $49.50/ea
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Weight 58.65 lbs
- Application Breakroom & Foodservice; Conference & Meeting; Guest/Reception & Lounge
- Standards Meets or Exceeds ANSI/BIFMA Standards
- Weight Capacity (text) Supports Up to 275 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alera
- MFR # ALECA671
- Zoro # G306434605
- Country of Origin China
- Category Task Chairs
Details
Color | Black |
Weight | 58.65 lbs |
Application | Breakroom & Foodservice; Conference & Meeting; Guest/Reception & Lounge |
Standards | Meets or Exceeds ANSI/BIFMA Standards |
Weight Capacity (text) | Supports Up to 275 lb |
Description
Add extra seating to any space with sleek and stylish stacking chairs. Designed to be more comfortable than folding chairs with contoured seats and seat backs. Made from durable, plastic resin construction and solid steel rod frames, the chairs are extremely durable and easy to wipe clean. The chairs include an integrated handle, which makes them ideal for quick set-up and transport from one location to another. Nested stacking design takes up minimal space in storage areas.
Restrictions
- WARNING: This product can expose you to chemicals including Bisphenol A (BPA), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Distressed Black Metal Stool (ET-3534-24-BK-GG)
- FLASH FURNITURE Round White End Table with Matte Black Frame (NAN-JH-1787ET-BK-GG)
- HON Pedestal Desk, 30 in D, 60" W, 29-1/2 in H (HP3262.C.L)
- MONARCH SPECIALTIES Magazine Rack, Holder, Standing, Storage, Bathroom, Office, Bedroom, Pu Leather Look, Black (I 2034)
- ALERA Alera Brosna Series Mid-Back Task Chair, Supports Up to 250 lb, 18.15" to 21.77" Seat Height, Brown (ALEBRN42B59)
- ALERA Acrylic Task Chair, 18-1/2" to 23-1/4", No Arms, Black (ALEIN4811)
- ALERA Alera Harthope Leather Task Chair, Supports Up to 275 lb, Black Seat/Back, Black Base (ALEHH42B19)
- ALERA Oxnam Series High-Back Task Chair, Supports Up to 275 lbs, 17.56" to 21.38" Seat Height, Black (ALEON41B19)
- ALERA Alera ET42ME10B Etros Series Mesh Mid-Back Swivel/Tilt Chair- Black (ET42ME10B)
- ALERA Oxnam High-Back Task Chair, Up to 275 lbs, 17.56" to 21.38" Seat Height, Tan Seat/Back, Black Base (ALEON41B59)
- SERTAPEDIC Task Chair, Black (48967A)
- Alera Seating