Shop All Desk Chairs
Alera
Alera® Ravino Big and Tall Swivel Chair - Leather - High Back - Black
Mfr # ALERV44LS10C
Zoro # G404988222
product price: $829.99
/ea
Free Shipping & Returns
$829.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Style Big and Tall Chair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alera
- MFR # ALERV44LS10C
- Zoro # G404988222
- UPC # 42167381189
- Country of Origin China
- Category Desk Chairs
Details
Style | Big and Tall Chair |
Description
Alera alerv44ls10c ravino big & tall series high-back swivel/tilt leather chair,black designed to provide maximum support and comfort to the big and tall user. Plush pillow-top seat and back for luxurious comfort. Open loop aluminum arms with padded armrests. Chrome-plated five-star base with nylon casters for easy mobility. Casters supplied with this chair are not suitable for all floor types. Alternative casters are available to meet your specific needs. seat/back color: black arms included: yes arm style: padded open loop compliance standards: greenguard indoor air quality certified; meets or exceeds ansi/bifma standards. recommended applications: executive & management; specialty big & tall, 24/7 note: casters supplied with this chair are not suitable for all floor types. this product arrives to most customers in 2-3 business days.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Dean Russo 'Lois' Canvas Art, 35x47 (ALI44441-C3547GG)
- FLASH FURNITURE Mid-Back Black LeatherSoft Executive Swivel Chair (GO-2286M-BK-BK-GG)
- HILLMAN Wire Staple 5 1/2 Alum (122659)
- DESIGNS OF DISTINCTION 4" Satin Brass Metal Sleeve (01SLV4SB1)
- ALERA Executive Chair, Leather, 19" to 22-1/2" Height, Arched Arms, Red, Chrome/Red, Chrome (ALENR4239)
- ALERA Task Chair, Mesh, 18-3/4" to 22-3/8" Height, Padded Arms, Black (ALEEL42BME10B)
- ALERA Alera Eb-E Series Swivel/Tilt Mid-Back Mesh Chair, Supports Up To 275 Lbs, Blk Seat/Blk Back (EBE4217)
- ALERA Fabric, T-Bar, Black (HALE754)
- ALERA Mesh, Flared 7-Bar, Black (ALEEL4914)
- ALERA Task Chair, Mesh, 17-3/4" to 21-1/4" Height, Closed Loop, Black (ALEET42ME10B)
- HON Convergence Swivel-Tilt Chair, Adjustable (HONCMS1AACCF10)
- Alera Desk Chairs