Shop All Task Chairs
Alera
Alera NR4239 Neratoli Mid-Back Swivel-Tilt Chair; Red Leather; Chrome Frame
Mfr # NR4239
Zoro # G103896866
original price:
$434.99
31% off
new price: $298.99
/ea
Free Shipping & Returns
$298.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 42.1 in
- Width 24 in
- Features Tilt Lock, Tilt Tension, Stain Resistant, Padded Armrest, Comfortable; Swivel; Tilt Mechanism
- Capacity 250 lb
- Standards ANSI/BIFMA Certified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alera
- MFR # NR4239
- Zoro # G103896866
- UPC # 42167392178
- Country of Origin China
- Category Task Chairs
Dimensions
Height | 42.1 in |
Width | 24 in |
Depth | 27.3 in |
Arm Height | 7 in |
Back Width | 18-1/2 in |
Seat Depth | 20.88 in |
Height Adjustment Type | Pneumatic |
Minimum Seat Height | 19 in |
Maximum Seat Height | 22-1/2 in |
Back Height | 20.63 in |
Seat Width | 19 in |
Description
Contemporary cushioned seating with a slim profile. Waterfall seat reduces pressure on the back of the knees for improved circulation. Padded arm caps for comfort and support. Five-star base with casters for easy mobility. Recommended Applications: Executive & Management; Seat/Back Color: Red.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Black Ladder Stool-Cherry Seat (2-XU-DG697BLAD-BAR-CHYW-GG)
- HERITAGE LACE Eloquence 72 x 38 in. Swag - Cream (6285C-S)
- TRADEMARK FINE ART Silvia Vassileva 'Fiery Dahlias I Crop' Canvas Art, 35x35 (WAP06691-C3535GG)
- BESTAR Full Wall Bed, Chocolate (26183-69)
- ALERA Oxnam Series High-Back Task Chair, Supports Up to 275 lbs, 17.56" to 21.38" Seat Height, Black (ALEON41B19)
- ALERA Big and Tall Chair, 17-1/2" to 21", Adjustable Arms, Black (CP210)
- ALERA Acrylic Task Chair, 18-1/2" to 23-1/4", No Arms, Black (ALEIN4811)
- ALERA Birns Series High-Back Task Chair, Up to 250 lb, 18.11" to 22.05" Seat Height, Black Seat/Back (ALEBN41B19)
- ALERA Acrylic Task Chair, 17-1/4" to 22-1/2", No Arms, Black (ALEVT48FA10B)
- ALERA Brosna Mid-Back Task Chair, Up to 250 lb, 18.15" to 21.77 Seat Height, Black Seat/Back, Black Base (ALEBRN42B19)
- BEVCO Polyurethane Task Chair, 21" to 31", No Arms, Black (7500D)
- Alera Task Chairs