Shop All Desk Chairs
Alera
Alera® Multifunction Mesh Office Chair - Mid-Back - Black - Eon Series
Mfr # ALEEN4218
Zoro # G204886513
product price: $816.99
/ea
Free Shipping & Returns
$816.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Style Mid Back Chair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alera
- MFR # ALEEN4218
- Zoro # G204886513
- UPC # 42167392253
- Country of Origin China
- Category Desk Chairs
Details
Style | Mid Back Chair |
Description
Alera aleen4218 eon series multifunction wire mechanism,mid-back suspension mesh chair,black contemporary design with cool mesh comfort. Sleek and easy to use wire mechanism for adjustability. Adjustable seat depth for optimal back and leg positioning plus height-adjustable arms for custom comfort. Open mesh back and suspension mesh seat to reduce pressure points. Graphite five-star base with protective foot zones. Seat/back color: black. compliance standards: greenguard indoor air quality certified; meets or exceeds ansi/bifma standards. note: casters supplied with this chair are not suitable for all floor types.. this product arrives to most customers in 2-3 business days.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRES COR Thermostat, Solid State (0848008ACK)
- AETNA GLASS 36 x 60 in. Single Strength Window Glass - 7 Piece, 7PK (236003)
- GILPIN IRONWORKS Floor Flange (579)
- RUBBERMAID COMMERCIAL Safti-Grip Latex-Free Vinyl Bath Mat, 16 x 28, White (1982726)
- ALERA Executive Chair, Leather, 17-3/4" to 21-1/4" Height, Padded Arms, Black (ALEFZ41LS10B)
- ALERA Fabric, T-Bar, Black (HALE754)
- ALERA Office Chair, 275 lb Cap., Light Blue Seat (ALEWS42B77)
- ALERA Linhope Chair, Supports Up to 275 lb, Black Seat/Back, Black Base (ALELH42B14)
- ALERA Alera EL41ME10B Elusion Series Mesh High-Back Multifunction Chair Black (EL41ME10B)
- ALERA Big and Tall Chair, Leather, 20-1/4" to 24-1/4" Height, Padded Arms, Black, Chrome (ALEMS4419)
- LORELL Managerial Chair, Fabric, 18" to 21.66" Height, Adjustable Arms, Black (LLR86802)
- Alera Desk Chairs